Shop All Screwdriver Bits
Xcelite
.050Inx3 1/2In Hex Socket Screwdriver
Mfr # TP20N
Zoro # G3535990
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- SAE or Metric SAE, Metric
- Impact Rated No
Product Information
- Brand Xcelite
- MFR # TP20N
- Zoro # G3535990
- Country of Origin China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Impact Rated | No |
Item | .050Inx3 1/2In Hex Socket Screwdriver |
Description
.050Inx3 1/2In Hex Socket Screwdriver, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Turning Toolholder, DDJNR 164D (DDJNR164D)
- INSIZE Step And Gap Gage, 0-.5"/0-12.7Mm (2168-12)
- KRAFT TOOL Aluminum Plastering Hawk w/Wo, 9" x 9 (SL517)
- ZORO SELECT Tweezer Set, Plastic Pouch, 5 Pc (18.473)
- XCELITE T-20 Torx Series 99 Blade (9920XTDN)
- XCELITE Extension, 7" L (99X10N)
- XCELITE 5/64Inx4In Ser 99 Hex Socket Screw Blade (9922BKN)
- XCELITE T-25 Torx Series 99 Blade (9925XTDN)
- XCELITE T-15 Torx Series 99 Blade (9915XTDN)
- BONDHUS Ball End Power Bit Singles - Inch 5/16 (10813)
- DEWALT Insert Bit, 1/4In, Torx, T6, 2In (50 Pack) (DWA2TX6IRB)
- Xcelite Screwdriver Bits