Shop All Marine & Boat Speakers & Navigation
Xantrex
XM1800 Pro Series Inverter
Mfr # 806-1810
Zoro # G4540270
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.1 in
- Depth 15-1/2 in
- Width 8.3 in
- Type Power Inverter
- Output Voltage 120 V AC
Product Information
- Brand Xantrex
- MFR # 806-1810
- Zoro # G4540270
- UPC # 715535113537
- Country of Origin Taiwan, Province of China
- Category Marine & Boat Speakers & Navigation
Dimensions
Height | 4.1 in |
Depth | 15-1/2 in |
Width | 8.3 in |
Details
Type | Power Inverter |
Output Voltage | 120 V AC |
Input Voltage | 12V DC |
Plug/Connector Type | Terminal Block |
System Requirements | Automobile Battery Connection |
Marketing Information | Detachable, Digital Remote Control to Display Precise Inverter, AC Source and Battery Status Information From One Convenient Location; Built-In Transfer Switch Automatically Detects When Generator or Shore Power Status Changes to Ensure Power is Always Available |
Receptacle Type | 2 x AC Out |
Series | PRO |
Peak Power Load | 3600 W |
Continuous Power Load | 1800 W |
Waveform Type | Modified Sine Wave |
Maximum Frequency | 60 Hz |
Description
Xantrex XM1800 Pro Series Inverter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Radiator Coolant Hose, 23645 (23645)
- SKF Shaft Seal, 1/2 x 1 x 1/4", CRWA1, Nitrile Rubber (4985)
- CHECKPOINT Loose Wheel Nut Indicator, 24mm, Plastic (CPY24MM)
- VELVAC Male Swivel Elbow, 90 deg., 1/4"x1/4" (016244)
- XANTREX Freedom XC Pro 2000 Inverter/Charger - 2000W - 100A - 120V - 12V (818-2010)
- XANTREX Freedom SW2012 12V 2000W Inverter/Charger (815-2012)
- XANTREX TRUE<i>CHARGE</i>2 20Amp Battery Charger - 3 Bank 12V DC (804-1220-02)
- XANTREX XPower 3000 Inverter GFCI & Remote ON/OFF UL458 (813-3000-UL)
- XANTREX Freedom SW3524 230V Sine Wave Inverter/Charger - 3400W (815-3524-02)
- XANTREX Freedom X / XC Remote Panel w/25 Cable (808-0817-01)
- MARINCO Marinco Threaded Ring - 30A - 125V (100R)
- Xantrex Marine & Boat Speakers & Navigation