Freedom XC PRO Marine 3000W Inverter/Charger - 12V
Mfr # 818-3015
Zoro # G203077851
Product Information
- Brand Xantrex
- MFR # 818-3015
- Zoro # G203077851
- UPC # 715535912635
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Chargers
Description
A true sine wave inverter with a built-in lithium-ion battery charger and transfer switch in a compact, lightweight footprint. Configure and monitor system performance via Bluetooth app available on the optional Bluetooth remote panel (# 808-0817-02). Seamless integration with Micro-C NMEA 2000 Connector.
The Freedom XC PRO Marine inverter/charger, supporting CANbus NMEA 2000 protocol, is the most versatile and flexible AC power solution in the market today. It supports seamless integration with third-party monitoring and control systems. It also features a 100 amp (2000W model) / 150 amp (3000W model) battery charger and offers all of the configurable features of the Freedom XC series inverter/charger in a compact, lightweight package. It cranks out full output in invert or charge mode from -4°F (-20°C) - 104°F (40°C) for operation in all climate temperatures. The extended surge rating enables compressor loads such as an A/C or a fridge to start reliably.
Features:
- Extended Surge Rating: Surges to 2X continuous power for 5 seconds for motor loads
- True Sine Wave AC Power: For the operation of sensitive and motor loads
- Ignition Control: Feature to turn the inverter on/off via a 12 VDC signal and to minimize battery drain by switching the inverter off when the ignition key is turned off
- Wide 10-18 VDC Input Range: Ensures inverter operation on high voltage alternators found on many new vehicle chassis
- Programmable AC Under-Voltage (85-110VAC) Shutdown: Feature ideal to operate under weak shore power or generator input
- Built-in 50A AC Transfer Relay (3KW model): Senses when outside AC Power is present and transfers the load from the inverter to the source of incoming power
Built-In Charger Features:
- Power Factor Corrected Multi-Stage Charging: Utilizes less shorepower when charging batteries. This frees up more usable AC power for running electrical devices and appliances and reduces the likelihood of tripping shorepower breakers
- Programmable: Configurable 3 stage temperature compensated battery charge algorithm for optimal charging of almost any battery type up to 18V
- Battery Equalization: Maximizes flooded battery life
- Dead Battery Charging Down to 0 Vdc
- Power Share: Prioritizes AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 20 Foot Stainless Steel Core Wire (R38D6x20)
- WHITECAP Chain & Rope Deck Pipe 3-7/8" x 2-1/2" Opening (6008HC)
- PYLE Am/Fm-Mpx In-Dash Detachable Face Radio W/Sd/Mmc/Usb Player (PLR31MP)
- TECNIQ Red Mini Pc Sidemarker Red Lens (TQ S34-RR00-1)
- ILC Replacement Ezgo / Cushman / Textron 36 Volt Charger Ezgo TXT Electric TXT Fleet 2016 Golf Cart (36 VOLT CHARGER EZGO TXT FOR ELECTRIC TXT FLEET 2)
- MASTERVOLT PowerCombi 12V - 2000W - 100 Amp (120V) (36212000)
- PROMARINER PROSPORTHD SERIES BATTTERY CHARGER (PROMARINER) (44021)
- SCHUMACHER ELECTRIC Fully Automatic 6V and 12V 15A Auto Battery Charger (SC1359)
- MIGHTY MAX BATTERY 100Watt Solar Panel 12V Poly Battery Charger for Yacht, RV Marine Trailer (MAX3990099)
- NOCO Battery Charger, 30 A Input, 6 ft L Cable (GENPRO10X3)
- NOCO Battery Charger, 10 A Input, 6 ft L Cable (GEN5X2)
- Xantrex Automotive Chargers, Jumpers & Accessories