Shop All Hand Sanitizer Dispenser Refills
X3 Clean
Hand Sanitizer Dispenser, 1L, Clear
Mfr # 10006
Zoro # G4144244
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Benzalkonium Chloride
- Hygiene Form Liquid
- Hygiene Properties Alcohol Free, Perfume Free
- Hygiene Series X3 Clean
- Fragrance Fragrance Free
Product Information
- Brand X3 Clean
- MFR # 10006
- Zoro # G4144244
- UPC # 814081000060
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1 L |
Depth | 3-1/2" |
Refill Size | 1000 mL |
Spout Length | 2-1/2" |
Height | 10" |
Width | 3" |
Container Size | 1 L |
Description
Hand Sanitizer, Form Liquid, Formula Benzalkonium Chloride, Container Type Cartridge, Container Size 1 L, Fragrance Fragrance Free, Hygiene Properties Alcohol Free, Perfume Free, Requires Dispenser Yes, Series X3 Clean, Number of Pumps Included Not Applicable, NSF Rating Not Rated, Manufacturer Dispenser Part Number 10080, 10085, Color Clear, Product Type Hand Sanitizer, Standards Not Applicable, Application Healthcare, Features Residue Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Dispenser, Seat Cover (57748)
- CLOROX Cleaners & Detergents, 128 oz Fresh (35420)
- PURELL Floor/Wall Protector, Graphite, PK6 (1245-06-GPH)
- SEM PRODUCTS RANGER OFF WHITE 16OZ AEROSOL (SEM25073)
- PURELL Advanced Refreshing Gel Hand Sanitizer, For LTX-12, 1,200 mL (1903-02)
- ZEP Hand Sanitizer, Liquid, 1 gal., Jug, PK4 (90024)
- PURELL Hand Sanitizer, Green Certified, Foam, 1200mL TFX Refill, PK2 (5391-02)
- PURELL Hand Sanitizer, 450 mL, Citrus, PK6 (4450-06)
- GOJO PURELL® Advanced Hand Sanitizer Green Certified Gel - 3 Refills/Case - 8803-03 (8803-03)
- GEORGIA-PACIFIC Hand Sanitizer, Cartridge, Foam, 1000mL, PK2 (42338)
- PURELL Green Certified Advanced Refreshing Foam Hand Sanitizer, For CS8, 1,200 mL, Fragrance-Free, 2PK (7851-02)
- X3 Clean Hand Sanitizer Dispenser Refills