Shop All Hand Sanitizers
X3 Clean
Alcohol Free Hand Sanitzer Spray, PK24
Mfr # 10014
Zoro # G7987473
product price: $39.99
/pk 24, $1.67/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Formula Moisturizing
- Hygiene Form Liquid
- Hygiene Properties Alcohol-Free
- Fragrance Fragrance Free
Product Information
- Brand X3 Clean
- MFR # 10014
- Zoro # G7987473
- UPC # 814081000145
- Country of Origin Unknown
- Category Hand Sanitizers
Dimensions
Size | 2 oz |
Details
Promotion Restriction | Not eligible for promotion |
Formula | Moisturizing |
Hygiene Form | Liquid |
Hygiene Properties | Alcohol-Free |
Fragrance | Fragrance Free |
Requires Dispenser | No |
Item | Hand Sanitizer |
Packaging Type | Spray Bottle |
Uses Dispenser | No |
Features | 99.99% Efficacy Ratings in Independent Studies Against Coronavirus, Norovirus and MRSA |
Standards | FDA Registered, Health Canada Approved |
Shop By | Closeouts |
Manufacturer Dispenser Part Number | No |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Formula Moisturizing, Fragrance Fragrance Free, Hygiene Properties Alcohol-Free, Requires Dispenser No, Manufacturer Dispenser Part Number No, Product Type Hand Sanitizer, Standards FDA Registered, Health Canada Approved, Features 99.99 Percent Efficacy Ratings in Independent Studies Against Coronavirus, Norovirus and MRSA, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMPERS Diaper Change Kit Size 4, PK10 (01164)
- ZORO SELECT Cold Spray, Can, 4.000 oz. (9999-3121)
- MEDICAL ACTION Emesis, 16 oz., Polypropylene, Rose, PK250 (H300-10)
- SAFETY 1ST White Plastic Childproofing Kit 46 pc (HS267)
- X3 CLEAN Hand Sanitizer, Size 0.27 oz., Spray (10020)
- X3 CLEAN Hand Sanitizer, Size 1L, Non-Alcohol (10003)
- X3 CLEAN Hand Sanitizer, Size 8.5 oz., Foam (10010)
- X3 CLEAN Hand Sanitizer, Size 2.5 oz., Foam (10002)
- PURELL Healthcare Advanced Foam Hand Sanitizer, 1200 mL, Clean Scent, For ES6 Dispensers, PK2 PK (6453-02)
- PURELL Hand Sanitizer, Gel, 12oz Pump Bottle, PK12 (3659-12)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer, 15.2 oz Pump Bottle (06040)
- X3 Clean Hand Sanitizers