Shop All Disposable Gloves
X3
BX3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black
Mfr # BX346100
Zoro # G511222394
product price: $60.85
/pk 1000, $0.06/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 3 mil
- Length 9.5 in
- Latex-Free Yes
Product Information
- Brand X3
- MFR # BX346100
- Zoro # G511222394
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9.5 in |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 3 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | BX3 |
Description
BX3 Industrial Black Nitrile Gloves deliver the strength of nitrile, balanced with excellent dexterity for lightweight tasks. Good for handling small parts. Perfect for short-duration use where frequent glove changes are required.Black color conceals dirt and grime. Also available in blue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Icon Rain Pants (P24123.LG)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 13M, PR (807-6003 13M)
- ARIAT Size 9 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- TINGLEY ComfortBrite FR Rain Jacket, Yellow/Green, 3XL (J53122)
- X3 BX3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (BX344100)
- X3 BX3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (BX348100)
- X3 X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (X348100)
- X3 X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (X344100)
- X3 GPX3, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (GPX344100)
- X3 X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (X346100)
- XPOSE SAFETY PG500, Poly Disposable Gloves, Poly, M, 2 PK, Clear (PG500M-10-X-S)
- X3 Gloves & Hand Protection