Shop All Computer Power Cords & Chargers
X1
X1 PSNC-120M Universal Laptop Power Charger AC-DC Adapter
Mfr # PSNC-120M
Zoro # G803929321
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand X1
- MFR # PSNC-120M
- Zoro # G803929321
- Country of Origin United States
- Category Computer Power Cords & Chargers
Description
This is a switching type universal notebook computer power supply that can be used with many different models of many name brands, for travel and at home, or as a secondary back up power supply so that you don’t have to take the bulky cord with you back and forth between your home and office.
Features- Worldwide voltage input
- High efficiency: more than 80%
- Short circuit Protection (SCP)
- Multi output: DC 15/16/18/18.5/19/19.5/20V, 5A max
- 10 Auto-Voltage Adapter Plugs for almost all major brand names, such as Compaq, Dell, Fujitsu, Gateway, HP, IBM(Lenovo), Sony, Toshiba
- ETL (equivalent of UL " Conforms to ANS/UL Std. 60950-1) approved and listed, and CE, GS, FCC and emc tested and approved.
- This adapter serves as a power supply as well as a charger to your notebook battery
- Power Input: AC 100-240V ~ 50/60 Hz 1.5A Max
- Power Output: DC 15-20V, 120W Max
- Dimension: 9 x 7 x 2 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Organizer Sheets for CD/DVD, PK10 (61958)
- RAYOVAC BATTERY ALKALINE 9V 2PK (A1604-2FUSK)
- OTTERBOX Defender Pro Case For Google Pixel 7 , Black (77-89932)
- MOTOROLA Battery Pack, Li-Ion, For Motorola (HKLN4013ASP01)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 14AW (7686)
- SUPER POWER SUPPLY Super Power Supply 010-SPS-18663 AC-DC Laptop Adapter Charger Cord Replacement; Lenovo Ideapad (010-SPS-09055)
- SUPER POWER SUPPLY Super Power Supply 010-SPS-02160 AC-DC Laptop Adapter Charger Cord Replacement - Asus Eee Pc (010-SPS-02160)
- FIVEGEARS AC-DC Laptop Adapter Charger Cord - Asus Eee Pc (FI515310)
- LUXOR Kwikboost EdgePower 3 Charger (KBEP-BASE3)
- MONOPRICE Power Cord - Polarized NEMA 1-15P to Polarized IEC 60320 C7_ 18AWG_ 10 (41080)
- DENAQ Replacement AC Adapter for Dell Laptops (DQ-PA-10-7450)
- X1 Computer Power Cords & Chargers