Shop All Power Strips
X1
X1 EPS-HT309NV1 36 in. 9-Outlet Hardwired Power Strip; 20A
Mfr # EPS-HT309NV1
Zoro # G703918555
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand X1
- MFR # EPS-HT309NV1
- Zoro # G703918555
- Country of Origin United States
- Category Power Strips
Description
This hardwired type power strip is good for installation in your kitchen, garage for cabinet, rack, island, countertop and so on. It is not for normal wall outlets. There is no power cord and plug with this unit.
Features- 36 in. (0.91m) Durable Metal Housing Power Strip
- 9 Black 20 Amp (US NEMA 5-20R) Outlets, Vertical Orientation
- Hardwired without Power Cord for Mounting at Your Desired Location
- 6 Easily Punched off Knockouts on Each Side ' (on Top and Bottom Cover, Both Sides and Ends)
- ETL Approved and Listed (Conforms to UL5 and CAN/CSA C22.2 No. 62)
- Outlets 3.5" (89mm) apart, Center to Center
- Easy On/Off Back Cover, Where the Wires Are Connected
- Wires Readily Striped for Easier Removal and Faster Installation " Higher Efficiency
- Great Item for Contractors, Electricians and Installers, as well as DIYers
- Color: Black
- Size: 36 in.
- Measurement: L36" x W1.614" x H1.255" (914 x 41 x 32mm)
- Outlets: 9
- Outlet Color: Black
- Outlet Orientation: Vertical
- Receptacle Type: NEMA 5-20R
- Outlet Spacing: 3.50" (89mm) (center to center)
- Cord Exit Knockout: 6 (on top and bottom cover, both sides and ends)
- Voltage Input/Output: 110-125V 60Hz
- Current Input: 20A
- Full Load: 2500VA (Recommended Max Load 1920W)
- Mounting Tabs: On both ends (5/8")
- Mounting Clips: 3/4" (19mm) Spring steel clips included
- Amps: 20 A
- Dimension: 39 x 4 x 2 in.
- Weight: 3.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD White Single Gang Shallow Box with Metal Material (BW2)
- NVENT HOFFMAN Screw-Cover, Gasketed, Type 3, 16.00x16. (A161612GSC)
- MERSEN UL Class Fuse, T Class, A6T Series, Fast-Acting, 100A, 600V AC, Non-Indicating (A6T100)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 100FT- Black (WL-ED-PE-100-100-BK)
- X1 X1 HRU104VW 12 in. 4 TR Outlet Hardwired Power Strip; USB; White (HRU104VW)
- X1 X1 HU104 12 in. 4 Outlet Hardwired Power Strip; USB (HU104)
- TRIPP LITE Surge Protector, 7-Outlet, 12' Cord, Black (TRPTLP712B)
- GLOBAL INDUSTRIAL 19 7 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500882)
- TRIPP LITE PDU, Basic, 1.6kW/3.8kW, 12 C13, 2 C19, 1U (PDU12IEC)
- E-DUSTRY INC e-dustry EPS-10412 12 in. 4 Outlet Metal Power Strip; 1 ft. - White (EPS-10412)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 25 ft (TLM825GF)
- X1 Extension Cords & Power Strips