Shop All Individual & Bulk O-Rings
X1 Tools
Square O-Ring ID:40 mm, CS:2 mm, OD:44 mm 1 Square O-Ring by X1 Tools
Mfr # X1E-CON-ORI-RSQ-M-2-40-44x1
Zoro # G305943153
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand X1 Tools
- MFR # X1E-CON-ORI-RSQ-M-2-40-44x1
- Zoro # G305943153
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Description
73
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, FKM (42MPSFY-050)
- X1 TOOLS R-225 Square O-Ring ID: 1 7/8, CS 1/8, OD 2 1/8 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R225x8)
- TRIMLITE Flush Door 36" x 84", Primed White (3070FHCPHB)
- COMPX NATIONAL Cylinder Length 1-3/4 in. (806003415)
- X1 TOOLS R-438 Square O-Ring ID: 6 1/4, CS 1/4, OD 6 3/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R438x1)
- X1 TOOLS R-231 Square O-Ring ID: 2 5/8, CS 1/8, OD 2 7/8 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R231x2)
- X1 TOOLS R-209 Square O-Ring ID: 11/16, CS 1/8, OD 15/16 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R209x4)
- X1 TOOLS R-112 Square O-Ring ID: 1/2, CS 3/32, OD 11/16 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R112x24)
- X1 TOOLS R-425 Square O-Ring ID: 4 1/2, CS 1/4, OD 5 6 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R425x6)
- X1 TOOLS R-266 Square O-Ring ID: 8, CS 1/8, OD 8 1/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R266x1)
- USA INDUSTRIALS Silicone O-Ring, Dash 242, PK5 (ZUSAS70FDA242)
- X1 Tools Individual & Bulk O-Rings