Shop All Split Lock Washers
X1 Tools
Split Lock Washer, For Screw Size 5/16 in 10 PK
Mfr # X1E-CON-WAS-LOC-1343x10
Zoro # G105378025
product price: $1.19
/pk 10, $0.12/ea
Sold in multiples of 7 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
Product Information
- Brand X1 Tools
- MFR # X1E-CON-WAS-LOC-1343x10
- Zoro # G105378025
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | 5/16 in |
Details
Item | Split Lock Washer |
System of Measurement | Inch |
Description
X1 Spring Washers or Split Lock Washers provides a circular bearing surface with offset split ends which help bite into the mating material to provide a locking feature when tightened beneath a nut. It is round with a hole in the center and can be used where loosening from corrosion or vibration is a concern.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N220-624)
- ZORO SELECT #10-24 x 1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0050)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (LHSIA0-80037-100P)
- AMERICAN SOCKETS 3/16X5/8 DOWEL PIN BRIGHT FINISH PLAIN (1010PDB)
- X1 TOOLS # 8 Spring Washer / Split Lock Washer 1 Washer by X1 Tools (X1E-CON-WAS-LOC-1008x1)
- X1 TOOLS Split Lock Washer, For Screw Size 5/16 in 25 PK (X1E-CON-WAS-LOC-1343x25)
- X1 TOOLS Split Lock Washer, For Screw Size 3/8 in 250 PK (X1E-CON-WAS-LOC-1406x250)
- X1 TOOLS # 10 Spring Washer / Split Lock Washer 1 Washer by X1 Tools (X1E-CON-WAS-LOC-1010x1)
- X1 TOOLS Split Lock Washer, For Screw Size 1/4 in 20 PK (X1E-CON-WAS-LOC-1250x20)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Plated Finish, 5 PK (U37020.125.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 5000 PK (MS51848-10)
- X1 Tools Split Lock Washers