Shop All Hollow Wall Anchors
X1 Tools
Screw Anchor, 1-5/8" L, Nylon
Mfr # X1E-CON-ANC-DRY-2000x1
Zoro # G505931691
Sold in multiples of 9 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Anchor Length 1-5/8"
- Material Nylon
- Includes #8 x 1-1/4" Screws
Product Information
- Brand X1 Tools
- MFR # X1E-CON-ANC-DRY-2000x1
- Zoro # G505931691
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-5/8" |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Material | Nylon |
Drive Type | Phillips |
Includes | #8 x 1-1/4" Screws |
Description
X1 Drywall Anchors are great for hanging light fixtures, mirrors, clocks and picture frames in drywall. Install with only a #2 Philips screwdriver and #8 x 1-1/4 in. screws (included). No pre-drilling required - screw directly into drywall.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Steel 10 PK (71941)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.815 in L, Aluminum Body, 1000 PK (AD610BS)
- MIDWEST FASTENER Sleeve Anchor, 1/2" Dia., 2-1/4" L, Steel Zinc Plated, 25 PK (04160)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 1.125 in Bore Dia. (UR-112)
- X1 TOOLS Removable Anchor, 2-3/8" L, 6 PK (X1E-CON-BOL-MOL-1060x6)
- X1 TOOLS 3/16" x 1-3/4" Removable-Screw Anchors (Molly Bolt) for Drywall, Plaster, and Wood Paneling (1 Bolt) (X1E-CON-BOL-MOL-1030x1)
- X1 TOOLS Screw Anchor, 1-5/8" L, Alloy Steel, 60 PK (X1E-CON-ANC-DRY-1000x60)
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 30 PK (X1E-CON-ANC-DRY-1000x30)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 120 PK (X1E-CON-ANC-DRY-2000x120)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 1000 PK (X1E-CON-ANC-DRY-2000x1000)
- X1 TOOLS Removable Anchor, 1-3/4" L, 6 PK (X1E-CON-BOL-MOL-1050x6)
- X1 Tools Hollow Wall Anchors