Shop All Individual & Bulk O-Rings
X1 Tools
R-20 O-Ring ID: 25 mm, CS: 3.5 mm, OD: 32 mm 20 O-Rings by X1 Tools
Mfr # X1E-CON-ORI-RUB-0020x20
Zoro # G105378070
product price: $2.59
/pk 20, $0.13/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand X1 Tools
- MFR # X1E-CON-ORI-RUB-0020x20
- Zoro # G105378070
- Country of Origin Unknown
- Category Individual & Bulk O-Rings
Description
71
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rare Earth Magnet Material, 180 deg.F (CMP10012P1N42)
- MSI Cyrus Brianka 7.13" X 48.03" X 5Mm Rigid Core Luxury Vinyl Plank, 10PK (ZOR-LVR-0121)
- ACORN MFG STRAP HINGE BLK 17.75""L (AI8BP)
- PEMKO 2005AV72 72" Latching Panic Exit Saddle with Vinyl Mill Aluminum (2005AV72)
- X1 TOOLS R-19 O-Ring ID: 23.5 mm, CS: 3.5 mm, OD: 30.5 mm 60 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0019x60)
- X1 TOOLS Square O-Ring ID:25 mm, CS:3 mm, OD:31 mm 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-3-25-31x2)
- X1 TOOLS Square O-Ring ID:16 mm, CS:2.5 mm, OD:21 mm 6 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2.5-16-21x6)
- X1 TOOLS Square O-Ring ID:22 mm, CS:2 mm, OD:26 mm 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-M-2-22-26x1)
- X1 TOOLS R-210 Square O-Ring ID: 3/4, CS 1/8, OD 1 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R210x24)
- X1 TOOLS R-123 Square O-Ring ID: 1 3/16, CS 3/32, OD 1 3/8 20 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R123x20)
- ZORO SELECT O-Ring, Dash 026, Viton, 0.07 In., PK50 (U38871.006.0125)
- X1 Tools Individual & Bulk O-Rings