Shop All Eye Bolts
X1 Tools
Eye Wood Screw Steel, Zinc Plated, 72 PK
Mfr # X1E-CON-SCR-EYE-1010x72
Zoro # G805348908
product price: $2.99
/pk 72, $0.04/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 1-1/8 in
Product Information
Dimensions
Overall Length | 1-1/8 in |
Details
Item | Eye Wood Screw |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
X1 Eye Screws are perfect for a range of applications, these Zinc-Plated Steel Screw Eyes are made with steel strength and are designed to attach cables or rope to surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish (Z9697)
- ZORO SELECT #10-24 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.019.0075)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 100 PK (NB306054P-100)
- ZORO SELECT Lag Screw, 3/4 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 20 PK (U08280.075.0400)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 24 PK (X1E-CON-SCR-EYE-1010x24)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 36 PK (X1E-CON-SCR-EYE-1010x36)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 18 PK (X1E-CON-SCR-EYE-1010x18)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 18 PK (X1E-CON-SCR-EYE-1020x18)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 24 PK (X1E-CON-SCR-EYE-1020x24)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 30 PK (X1E-CON-SCR-EYE-1030x30)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Zinc Plated (U16010.050.0300)
- X1 Tools Eye Bolts