Shop All Eye Bolts
X1 Tools
Eye Wood Screw Steel, Zinc Plated, 24 PK
Mfr # X1E-CON-SCR-EYE-1020x24
Zoro # G405348919
product price: $4.19
/pk 24, $0.17/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 1-13/16 in
- Eye Outside Diameter 1-27/32 in
Product Information
Dimensions
Overall Length | 1-13/16 in |
Eye Outside Diameter | 1-27/32 in |
Details
Item | Eye Wood Screw |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
X1 Eye Screws are perfect for a range of applications, these Zinc-Plated Steel Screw Eyes are made with steel strength and are designed to attach cables or rope to surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U04100.062.0250)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 50 PK (U04110.025.0300)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.5 in L, Stainless Steel Body, 100 PK (35F0508-EA-100)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72282)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 72 PK (X1E-CON-SCR-EYE-1020x72)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 36 PK (X1E-CON-SCR-EYE-1020x36)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 120 PK (X1E-CON-SCR-EYE-1030x120)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 36 PK (X1E-CON-SCR-EYE-1010x36)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated (X1E-CON-SCR-EYE-1010x1)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 60 PK (X1E-CON-SCR-EYE-1010x60)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 6 in Shank, 5/8 in ID, 316 Stainless Steel, Plain (N2002-316SS-6)
- X1 Tools Eye Bolts