Shop All Eye Bolts
X1 Tools
Eye Wood Screw 1-3/16 in Shank, Steel, Zinc Plated, 30 PK
Mfr # X1E-CON-SCR-EYE-1020x30
Zoro # G005348890
product price: $5.19
/pk 30, $0.17/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Length 1-3/16 in
- Material Steel
- Finish Zinc Plated
- Overall Length 1-13/16 in
Product Information
Dimensions
Shank Length | 1-3/16 in |
Overall Length | 1-13/16 in |
Eye Outside Diameter | 1 in |
Details
Item | Eye Wood Screw |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
X1 Eye Screws are perfect for a range of applications, these Zinc-Plated Steel Screw Eyes are made with steel strength and are designed to attach cables or rope to surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M10-1.5mm, Plain Finish (36610)
- HILLMAN Common Nail, 1 in L, Steel, 18 ga, 6 PK (122621)
- ZORO SELECT Class 8.8, M7 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 100 PK (M01230.070.0030)
- SUBURBAN BOLT AND SUPPLY Nylon Insert Lock Nut, 7/16"-14, Nylon, Grade 8, Yellow Zinc (A04202800NE8ZYD)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 36 PK (X1E-CON-SCR-EYE-1030x36)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 18 PK (X1E-CON-SCR-EYE-1020x18)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 60 PK (X1E-CON-SCR-EYE-1030x60)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 24 PK (X1E-CON-SCR-EYE-1010x24)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 60 PK (X1E-CON-SCR-EYE-1020x60)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 120 PK (X1E-CON-SCR-EYE-1030x120)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 3/4 in Shank, 1 in ID, Steel, Plain (U16000.037.0075)
- X1 Tools Eye Bolts