Shop All External Retaining Rings
X1 Tools
External Retaining Ring, Steel Black Oxide Finish, 1/8 in Shaft Dia, 25 PK
Mfr # X1E-CON-SNA-RIG-0125x25
Zoro # G405350400
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 1/8 in
- Material Steel
- Finish Black Oxide
- System of Measurement Inch
Product Information
- Brand X1 Tools
- MFR # X1E-CON-SNA-RIG-0125x25
- Zoro # G405350400
- Country of Origin Unknown
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1/8 in |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Description
X1 Snap Ring / External Retaining Ring are designed to hold components in place on a grooved shaft. Each of the retaining rings is constructed of durable spring steel and finished with black oxide to resist rust and corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH38112P10)
- ZORO SELECT Grade 2, 3/4 in Hex Head Cap Screw, Plain Steel, 3 in L, 5 PK (U08200.075.0300)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 50 PK (U22085.075.0625)
- SENCO Collated Framing Nail, 3 in L, Bright, Clipped Head, 34 Degrees (KC27APBX)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 3/4 in Shaft Dia, 15 PK (X1E-CON-SNA-RIG-0750x15)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 5/16 in Shaft Dia, 100 PK (X1E-CON-SNA-RIG-0313x100)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1-1/8 in Shaft Dia, 20 PK (X1E-CON-SNA-RIG-1125x20)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/2 in Shaft Dia, 75 PK (X1E-CON-SNA-RIG-0500x75)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 5/16 in Shaft Dia, 5 PK (X1E-CON-SNA-RIG-0313x5)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/4 in Shaft Dia, 250 PK (X1E-CON-SNA-RIG-0250x250)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 35 mm Shaft Dia, 50 PK (M36000.035.0001)
- X1 Tools External Retaining Rings