Shop All External Retaining Rings
X1 Tools
External Retaining Ring, Steel Black Oxide Finish, 1/8 in Shaft Dia, 10 PK
Mfr # X1E-CON-SNA-RIG-0125x10
Zoro # G605350408
product price: $0.96
/pk 10, $0.10/ea
Sold in multiples of 8 for $7.68
$7.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 1/8 in
- Material Steel
- Finish Black Oxide
- System of Measurement Inch
Product Information
- Brand X1 Tools
- MFR # X1E-CON-SNA-RIG-0125x10
- Zoro # G605350408
- Country of Origin Unknown
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1/8 in |
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Description
X1 Snap Ring / External Retaining Ring are designed to hold components in place on a grooved shaft. Each of the retaining rings is constructed of durable spring steel and finished with black oxide to resist rust and corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 100 PK (07645)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK (U38403.031.0001)
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx40mm, PK10 (SS6X05040-010P1)
- ZORO SELECT Binding Screw, 1/2"-13 Thd Sz, 18-8 Stainless Steel (Z1778)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1 in Shaft Dia, 30 PK (X1E-CON-SNA-RIG-1000x30)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 5/8 in Shaft Dia, 10 PK (X1E-CON-SNA-RIG-0625x10)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 15/32 in Shaft Dia, 75 PK (X1E-CON-SNA-RIG-0469x75)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 5/16 in Shaft Dia, 5 PK (X1E-CON-SNA-RIG-0313x5)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1 in Shaft Dia, 50 PK (X1E-CON-SNA-RIG-1000x50)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 3/4 in Shaft Dia, 15 PK (X1E-CON-SNA-RIG-0750x15)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 10 mm Shaft Dia, 10 PK (DE-9SA)
- X1 Tools External Retaining Rings