Shop All External Retaining Rings
X1 Tools
External-E Retaining Ring, Steel 1/2 in Shaft Dia, 180 PK
Mfr # X1E-CON-CLI-ECL-0500x180
Zoro # G805931629
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Material Steel
- System of Measurement Inch
Product Information
- Brand X1 Tools
- MFR # X1E-CON-CLI-ECL-0500x180
- Zoro # G805931629
- Country of Origin Multiple
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1/2 in |
Details
Item | Retaining Ring |
Type | External-E |
Material | Steel |
System of Measurement | Inch |
Description
X1 E-Clip / Circlip / E-ring - Side-Mount External Retaining Rings are fasteners that fit into the radial grooves of shafts - holes and are spring-loaded to ensure that they stay securely in place. Great for projects such as engines and locking mechanisms. as they are used to secure parts onto a shaft. They fit into grooves in the side of the shaft for a snug fit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, M18-2.50, 51 mm Shank, 38 mm ID, Steel, Plain (M18)
- DEWALT Drive Nail Drive Anchor, 3/8" Dia., 2" L, Steel Zinc Plated, 25 PK (03601-PWR)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 50 PK (Z9273)
- VAST Spring Nut, M10-1.50, 25 PK (V210 M10-25)
- X1 TOOLS External-E Retaining Ring, Steel 5/8 in Shaft Dia, 300 PK (X1E-CON-CLI-ECL-0625x300)
- X1 TOOLS External-E Retaining Ring, Steel 1/16 in Shaft Dia, 90 PK (X1E-CON-CLI-ECL-0063x90)
- X1 TOOLS External-E Retaining Ring, Steel 1/2 in Shaft Dia, 300 PK (X1E-CON-CLI-ECL-0500x300)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/8 in Shaft Dia, 75 PK (X1E-CON-SNA-RIG-0125x75)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 5/8 in Shaft Dia, 10 PK (X1E-CON-SNA-RIG-0625x10)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/2 in Shaft Dia, 75 PK (X1E-CON-SNA-RIG-0500x75)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 25 PK (BE-75ST PA)
- X1 Tools External Retaining Rings