Shop All External Retaining Rings
X1 Tools
External-E Retaining Ring, Steel 1/16 in Shaft Dia, 90 PK
Mfr # X1E-CON-CLI-ECL-0063x90
Zoro # G605933298
product price: $5.59
/pk 90, $0.06/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External-E
- Material Steel
- System of Measurement Inch
Product Information
- Brand X1 Tools
- MFR # X1E-CON-CLI-ECL-0063x90
- Zoro # G605933298
- Country of Origin Multiple
- Category External Retaining Rings
Dimensions
Fits Shaft Diameter | 1/16 in |
Details
Item | Retaining Ring |
Type | External-E |
Material | Steel |
System of Measurement | Inch |
Description
X1 E-Clip / Circlip / E-ring - Side-Mount External Retaining Rings are fasteners that fit into the radial grooves of shafts - holes and are spring-loaded to ensure that they stay securely in place. Great for projects such as engines and locking mechanisms. as they are used to secure parts onto a shaft. They fit into grooves in the side of the shaft for a snug fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51060.030.0040)
- BUILDRIGHT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Hex Head Combination Drive, 500 PK (07698)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 175 PK (B04100.037.0350)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M18-2.50, Steel, Class 10, Zinc Plated, 18 mm Ht, 25 PK (M12910.180.0001)
- X1 TOOLS External-E Retaining Ring, Steel 5/8 in Shaft Dia, 300 PK (X1E-CON-CLI-ECL-0625x300)
- X1 TOOLS External-E Retaining Ring, Steel 1/2 in Shaft Dia, 180 PK (X1E-CON-CLI-ECL-0500x180)
- X1 TOOLS External-E Retaining Ring, Steel 1/2 in Shaft Dia, 300 PK (X1E-CON-CLI-ECL-0500x300)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 5/16 in Shaft Dia, 100 PK (X1E-CON-SNA-RIG-0313x100)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/4 in Shaft Dia, 100 PK (X1E-CON-SNA-RIG-0250x100)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/8 in Shaft Dia, 75 PK (X1E-CON-SNA-RIG-0125x75)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2-3/4 in Shaft Dia, 5 PK (WSM-275)
- X1 Tools External Retaining Rings