Shop All Hose Clamps
X1 Tools
6 inch Hose Clamp
Mfr # X1E-CON-CLA-HOS-6000x1
Zoro # G508745363
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Round
- Width (In.) 6"
- Thickness (In.) 0.3"
- Thickness 0.3"
- Color Silver
Product Information
- Brand X1 Tools
- MFR # X1E-CON-CLA-HOS-6000x1
- Zoro # G508745363
- Country of Origin Multiple
- Category Hose Clamps
Dimensions
Width (In.) | 6" |
Details
Clamp Type | Round |
Thickness (In.) | 0.3" |
Thickness | 0.3" |
Color | Silver |
Type | Round |
Item | Hose Clamp |
Description
X1-Tools Hose Clamps have worm gear drive for secure closure. Our hose clamps are constructed from durable steel and are zinc coated to resist rust. Worm gear type Rust resistant zinc coating for long lasting life Heavy steel construction Width: 1/3 inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Plug-In, 1/8 in., TubexPlug-In (KQ2U01-99A)
- X1 TOOLS 3 Hose Clamp 18 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-3000x18)
- PASLODE Framing Tool Fuel Cartridge, For Paslode 19L844, 48PD34, 902600 (816008)
- BANDO QD Tb Pulley Sds, P40L100 Sds (P40L100 SDS)
- X1 TOOLS 6 inch Hose Clamp, 48PK (X1E-CON-CLA-HOS-6000x48)
- X1 TOOLS 6 inch Hose Clamp, 30PK (X1E-CON-CLA-HOS-6000x30)
- X1 TOOLS 6 inch Hose Clamp, 6PK (X1E-CON-CLA-HOS-6000x6)
- X1 TOOLS 1/2 Hose Clamp 36 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0500x36)
- X1 TOOLS 6 inch Hose Clamp, 4PK (X1E-CON-CLA-HOS-6000x4)
- X1 TOOLS 3 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-3000x12)
- PRECISION BRAND Hose Clamp, 3/4" to 1-3/4" Dia., PK10 (B20HS)
- X1 Tools Hose Clamps