Shop All Hose Clamps
X1 Tools
6 inch Hose Clamp, 6PK
Mfr # X1E-CON-CLA-HOS-6000x6
Zoro # G908745369
product price: $29.85
/pk 6, $4.98/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Round
- Width (In.) 6"
- Type Round
- Color Silver
- Thickness 0.3"
Product Information
- Brand X1 Tools
- MFR # X1E-CON-CLA-HOS-6000x6
- Zoro # G908745369
- Country of Origin Multiple
- Category Hose Clamps
Dimensions
Width (In.) | 6" |
Details
Clamp Type | Round |
Item | Hose Clamp |
Type | Round |
Color | Silver |
Thickness | 0.3" |
Thickness (In.) | 0.3" |
Description
X1-Tools Hose Clamps have worm gear drive for secure closure. Our hose clamps are constructed from durable steel and are zinc coated to resist rust. Worm gear type Rust resistant zinc coating for long lasting life Heavy steel construction Width: 1/3 inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 1 3/8" ID Stainless Split Clamp Collar, Ss (G2SC-137-SS)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-090/095 (236090)
- FOSTER Steel Socket, 3/8"x3/8"FPT (H3S)
- ARO Pump, Oil, Stub, 3:1 (LM2203A-11-C)
- X1 TOOLS 6 inch Hose Clamp, 2PK (X1E-CON-CLA-HOS-6000x2)
- X1 TOOLS 6 inch Hose Clamp, 48PK (X1E-CON-CLA-HOS-6000x48)
- X1 TOOLS 6 inch Hose Clamp, 30PK (X1E-CON-CLA-HOS-6000x30)
- X1 TOOLS 5/8 Hose Clamp 18 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0625x18)
- X1 TOOLS 2 Hose Clamp 2 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-2000x2)
- X1 TOOLS 3/4 Key-Type Hose Clamp 4 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-5075x4)
- HERITAGE INDUSTRIAL Hose Clamp 2-Ear 15.0 mm - 18.0 mm CS ZC (HC2E-0180-ZC)
- X1 Tools Hose Fittings