Shop All Tarps
X1 Tools
6 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl
Mfr # X1T-CAN-VFR-CLE-0806
Zoro # G010989385
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tarp Material Vinyl
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 6 ft
Product Information
Dimensions
Finished Size | 6 ft x 8 ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 8 ft |
Details
Color | Clear |
Tarp Material | Vinyl |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Shape | Rectangular |
Description
Vinyl tarps are comprised of 18 Oz, 20 Mil laminated Vinyl fabric that is not only tear resistant but also waterproof, UV resistant and flame retardant. Vinyl Tarps are all stitched with heat sealed seams and rope reinforced edges for long lasting superb quality. Vinyl tarps resist pretty much everything, so they are ideal for many industrial and commercial applications. Use these tarps for situations where it is recommended to use covering material resistant to oil, grease, acid and mildew. They are commonly used to protect vulnerable items such as machinery, tools, crops, fertilizer, stacked lumber, unfinished buildings, covering the loads on various types of trucks among many other objects. These tarps are also waterproof and can withstand extreme weather conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBEAM Sunbeam Fabia Square Aluminum Fire Table (9295)
- A & I PRODUCTS Belt, Deck 16" x5" x1" (A-532405143)
- X1 TOOLS 10 ft x 16 ft Heavy Duty 6 mil Tarp, Blue (X1T-CAN-T06-BLU-1016)
- KENYON Tamp, 10x10", 1/4" Plate, 48" Handle (85010GRA)
- X1 TOOLS 14 ft x 10 ft Heavy Duty Tarp, Blue (X1T-CAN-T06-BLU-1014)
- X1 TOOLS 8 ft x 10 ft Heavy Duty Tarp, White (X1T-CAN-MES-WHI-1008)
- X1 TOOLS 50 ft x 24 ft Heavy Duty Tarp, Green, Polyethylene (X1T-CAN-T10-GRE-2450)
- X1 TOOLS 15 ft x 10 ft Heavy Duty Tarp, Blue (X1T-CAN-T06-BLU-1015)
- X1 TOOLS 40 ft x 12 ft Heavy Duty 18 Mil Tarp, Gray, Vinyl (X1T-CAN-V12-GRA-1240)
- X1 TOOLS 16 ft x 14 ft Heavy Duty Tarp, Silver, Polyethylene (X1T-CAN-T10-SIL-1416)
- CORE TARPS 8 ft x 10 ft Heavy Duty 20 Mil Tarp, Maroon, Polyethylene (CT-707-8X10)
- X1 Tools Tarps