Shop All Cotter Pins
X1 Tools
5/32 x 2-15/16 Hitch Pin Clip 100 Pins by X1 Tools
Mfr # X1E-CON-PIN-HIT-1500x100
Zoro # G805377687
product price: $31.49
/pk 100, $0.31/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Cotter Pin Type Hitch Pin Clip
- Cotter Pin Style Hitch Pin
- Fastener Finish Chrome Plated
Product Information
- Brand X1 Tools
- MFR # X1E-CON-PIN-HIT-1500x100
- Zoro # G805377687
- Country of Origin Unknown
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32 in |
Fastener Length | 2 15/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Steel |
Cotter Pin Type | Hitch Pin Clip |
Cotter Pin Style | Hitch Pin |
Fastener Finish | Chrome Plated |
Description
54
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 1/2 in Cap HH, 2 PK (ZA0256-AL28)
- DAGGERZ Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 8000 PK (DKPD061104)
- ZORO SELECT Push-In Rivet, Dome Head, 7.5 mm Dia., 44 mm L, Plastic Body, 25 PK (5ZMC6)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (N04100.056.0500)
- X1 TOOLS 1/8 x 2 Cotter Pin Clip 50 Pins by X1 Tools (X1E-CON-PIN-COT-1400x50)
- X1 TOOLS 5/32 x 2-15/16 Hitch Pin Clip 15 Pins by X1 Tools (X1E-CON-PIN-HIT-1500x15)
- X1 TOOLS 5/32 x 2-15/16 Hitch Pin Clip 250 Pins by X1 Tools (X1E-CON-PIN-HIT-1500x250)
- X1 TOOLS 3/32 x 1-3/16 Hitch Pin Clip 10 Pins by X1 Tools (X1E-CON-PIN-HIT-1000x10)
- X1 TOOLS 1/4 x 2 Cotter Pin Clip 30 Pins by X1 Tools (X1E-CON-PIN-COT-1700x30)
- X1 TOOLS 5/32 x 2-15/16 Hitch Pin Clip 10 Pins by X1 Tools (X1E-CON-PIN-HIT-1500x10)
- ZORO SELECT 1/2X3 1/2 PIN COTTER ZINC (50056PC)
- X1 Tools Cotter Pins