Shop All Cotter Pins
X1 Tools
5/32 x 2-15/16 Hitch Pin Clip 10 Pins by X1 Tools
Mfr # X1E-CON-PIN-HIT-1500x10
Zoro # G705377701
product price: $3.79
/pk 10, $0.38/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Cotter Pin Type Hitch Pin Clip
- Cotter Pin Style Hitch Pin
- Fastener Finish Chrome Plated
Product Information
- Brand X1 Tools
- MFR # X1E-CON-PIN-HIT-1500x10
- Zoro # G705377701
- Country of Origin Unknown
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32 in |
Fastener Length | 2 15/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Steel |
Cotter Pin Type | Hitch Pin Clip |
Cotter Pin Style | Hitch Pin |
Fastener Finish | Chrome Plated |
Description
53
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 5 PK (N04104.062.1000)
- B&C EAGLE Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel, 5000 PK (STCR5019-38)
- G.L. HUYETT Safety Pin .091 x 1-11/16 HD ZC (SFP-091-1687-H)
- AMPG Barrel Nut, #8-32, 1/2 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4615)
- X1 TOOLS 5/32 x 2-15/16 Hitch Pin Clip 15 Pins by X1 Tools (X1E-CON-PIN-HIT-1500x15)
- X1 TOOLS 3/16 x 3 Cotter Pin Clip 10 Pins by X1 Tools (X1E-CON-PIN-COT-1600x10)
- X1 TOOLS 5/32 x 2-15/16 Hitch Pin Clip 100 Pins by X1 Tools (X1E-CON-PIN-HIT-1500x100)
- X1 TOOLS 1/8 x 2 Cotter Pin Clip 250 Pins by X1 Tools (X1E-CON-PIN-COT-1400x250)
- X1 TOOLS 3/32 x 1-3/16 Hitch Pin Clip 10 Pins by X1 Tools (X1E-CON-PIN-HIT-1000x10)
- X1 TOOLS 1/8 x 2 Cotter Pin Clip 50 Pins by X1 Tools (X1E-CON-PIN-COT-1400x50)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3" L, PK25 (U51700.025.0300)
- X1 Tools Cotter Pins