Shop All Tarps
X1 Tools
50 ft x 50 ft Heavy Duty Tarp, Blue
Mfr # X1T-CAN-T06-BLU-5050
Zoro # G210990990
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Strength Heavy Duty
- Tarp Finished Length 50 ft
- Tarp Finished Width 50 ft
- Shape Square
Product Information
Dimensions
Finished Size | 50 ft x 50 ft |
Tarp Finished Length | 50 ft |
Tarp Finished Width | 50 ft |
Details
Color | Blue |
Tarp Strength | Heavy Duty |
Item | Tarp |
Shape | Square |
Description
6 Mil is a Heavy Duty Premium Blue poly tarps are perfect for situations where you want light to penetrate through the tarp or to see what is under it. Premium clear heavy duty tarp is rugged and durable. The 4.5-ounce fabric is 6 mils thick and has a 8 x8 Mesh count. Grommets are spaced about every 18 inches. This tough tarp has reinforced corners, rope-reinforced edges and is waterproof and rotproof while providing 100 percent UV protection. This tarp should be your first choice for any tough application, especially in commercial or industrial situations where you need supreme durability and strength to handle hard use and tough weather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIT POSSE Pit Posse PP3159L Universal Motorcycle Cover; Large (PP3159L)
- BLOEM Water Can Dlx Ylw 2.5G (DWC2-23)
- MTD Rzt 42 /46 Twin B (19B70054OEM)
- STENS Oil Drain For Height 5, Id 14, Od 18", Size 480 Oz.; 750-732 (750-732)
- X1 TOOLS 6 ft x 6 ft Heavy Duty Tarp, Blue (X1T-CAN-T06-BLU-0606)
- X1 TOOLS 25 ft x 25 ft Heavy Duty Tarp, Blue (X1T-CAN-T06-BLU-2525)
- X1 TOOLS 8 ft x 8 ft Heavy Duty Tarp, Clear (X1T-CAN-T14-CLE-0808)
- X1 TOOLS 12 ft x 10 ft Heavy Duty 12 Mil Tarp, Silver, Polyethylene (X1T-CAN-T12-SIL-1012)
- X1 TOOLS 30 ft x 30 ft Heavy Duty 12 Mil Tarp, Silver, Polyethylene (X1T-CAN-T12-SIL-3030)
- X1 TOOLS 5 ft x 7 ft Heavy Duty 12 Mil Tarp, Green, Polyethylene (X1T-CAN-T12-GRE-0705)
- TARPCO SAFETY 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 7 Mil Tarp, Brown/Black, Polyethylene (TS-202-40X60)
- X1 Tools Tarps