Shop All Tarps
X1 Tools
40 ft x 15 ft Heavy Duty Tarp, White, Polyethylene
Mfr # X1T-CAN-T10-WHI-1540
Zoro # G910989065
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 40 ft x 15 ft
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Tarp Finished Length 40 ft
- Tarp Finished Width 15 ft
Product Information
Dimensions
Finished Size | 40 ft x 15 ft |
Tarp Finished Length | 40 ft |
Tarp Finished Width | 15 ft |
Details
Color | White |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Aluminum |
Grommet Spacing | 18 in |
Shape | Rectangular |
Description
10 Mil is a Heavy Duty Premium Poly Tarp / Canopy that offers durability and versatility, whether you use it as a car cover, to rake leaves, as a tent base or to cover your lawn mower. The 10 Mil polyethylene tarp is three-ply, waterproof and resistant to the sun's UV rays. It's also rot proof, acid resistant and almost impossible to tear. Made with rope reinforcing around the edges and aluminum grommets spaced every 18 inches apart. Canopies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD GUARDIAN 1/2 in. Polytape Buckle (102056)
- PREMISE Granules (80927452)
- NUVO IRON 3 1/2in x 3 1/2in Ball Post Cap. No Discounts, Aluminum, 12PK (PCB03MP12)
- LANDSCAPERS SELECT Trowel Garden/Transplant, 10 in L (GT800A)
- X1 TOOLS 8 ft x 6 ft Heavy Duty 6 mil Tarp, Blue (X1T-CAN-T06-BLU-0806)
- X1 TOOLS 40 ft x 10 ft Heavy Duty Tarp, Brown (X1T-CAN-MES-BRO-1040)
- X1 TOOLS 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (X1T-CAN-VFR-CLE-0806)
- X1 TOOLS 5 ft x 7 ft Heavy Duty Tarp, Clear (X1T-CAN-T14-CLE-0705)
- X1 TOOLS 20 ft x 8 ft Heavy Duty 12 Mil Tarp, Silver, Polyethylene (X1T-CAN-T12-SIL-0820)
- X1 TOOLS 6 ft x 12 ft Heavy Duty Tarp, Desert, Polyethylene (X1T-CAN-T10-DES-1206)
- CORE TARPS 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-50X100)
- X1 Tools Tarps