Shop All Tarps
X1 Tools
24 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Polyethylene
Mfr # X1T-CAN-T12-WHI-3024
Zoro # G110989230
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 24 ft x 30 ft
- Tarp Material Polyethylene
- Thickness 12 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 24 ft
Product Information
Dimensions
Finished Size | 24 ft x 30 ft |
Tarp Finished Length | 24 ft |
Tarp Finished Width | 30 ft |
Details
Color | White |
Tarp Material | Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Aluminum |
Grommet Spacing | 18 in |
Shape | Rectangular |
Description
12 Mil is a Heavy Duty Premium Poly Tarp / Canopy that offers durability and versatility, whether you use it as a car cover, to rake leaves, as a tent base or to cover your lawn mower. The 12 mil polyethylene tarp is three-ply, waterproof and resistant to the sun's UV rays. It's also rot proof, acid resistant and almost impossible to tear. Made with rope reinforcing around the edges and aluminum grommets spaced every 18 inches apart. Canopies
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ezgo / Cushman / Textron 609628 (609628 EZGO / CUSHMAN / TEXTRON)
- CAMCO VENT LID, VENTLINE PRE 08/ELIXIR 94 UP, BLACK (40177)
- SUPERIOR SMOKE Smoke Fluid, 1 gal., PK4 (SL4)
- DICKSONS 36 in Brown Engraved Sail Cross Windchime (WCA126)
- X1 TOOLS 20 ft x 18 ft Heavy Duty Tarp, Red, Polyethylene (X1T-CAN-T10-RED-1820)
- X1 TOOLS 6 ft x 6 ft Heavy Duty Tarp, Blue (X1T-CAN-T06-BLU-0606)
- X1 TOOLS 10 ft x 6 ft Heavy Duty 6 mil Tarp, Blue (X1T-CAN-T06-BLU-1006)
- X1 TOOLS 8 ft x 8 ft Heavy Duty Tarp, Clear (X1T-CAN-T14-CLE-0808)
- X1 TOOLS 20 ft x 14 ft Heavy Duty Tarp, Blue (X1T-CAN-MES-BLU-1420)
- X1 TOOLS 30 ft x 20 ft Heavy Duty Tarp, Blue (X1T-CAN-MES-BLU-2030)
- GLOBAL INDUSTRIAL 20 ft x 20 in Light Duty 5 Tarp, Blue, Polyethylene (298553)
- X1 Tools Tarps