Shop All Tarps
X1 Tools
20 ft x 18 ft Heavy Duty Tarp, Red, Polyethylene
Mfr # X1T-CAN-T10-RED-1820
Zoro # G610991344
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 18 ft
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Tarp Finished Length 20 ft
- Tarp Finished Width 18 ft
Product Information
Dimensions
Finished Size | 20 ft x 18 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 18 ft |
Details
Color | Red |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Aluminum |
Grommet Spacing | 18 in |
Shape | Rectangular |
Description
10 Mil is a Heavy Duty Premium Poly Tarp / Canopy that offers durability and versatility, whether you use it as a car cover, to rake leaves, as a tent base or to cover your lawn mower. The 10 Mil polyethylene tarp is three-ply, waterproof and resistant to the sun's UV rays. It's also rot proof, acid resistant and almost impossible to tear. Made with rope reinforcing around the edges and aluminum grommets spaced every 18 inches apart. Canopies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Tarp Kit, Aluminum, 900, 60:1 Motor, 8-19 ft (5544365)
- WINTHER Viking Tricycle, Medium (451.00)
- AFTERMARKET Fan Support Fits InternationalCaseIH MX240 MX255 MX270 MX285 (WN-J945330-PEX)
- AFTERMARKET Leaf Spring Bushing Kit (OTK20-0333)
- X1 TOOLS 40 ft x 12 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (X1T-CAN-T12-WHI-1240)
- X1 TOOLS 40 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (X1T-CAN-T12-WHI-2040)
- X1 TOOLS 16 ft x 14 ft Heavy Duty Tarp, Silver, Polyethylene (X1T-CAN-T10-SIL-1416)
- X1 TOOLS 10 ft x 6 ft Heavy Duty 12 Mil Tarp, Desert, Polyethylene (X1T-CAN-T12-DES-0610)
- X1 TOOLS 14 ft x 7 ft Heavy Duty Tarp, White (X1T-CAN-MES-WHI-0714)
- X1 TOOLS 16 ft x 30 ft Heavy Duty 12 Mil Tarp, Desert, Polyethylene (X1T-CAN-T12-DES-3016)
- TARPS NOW 30 ft x 30 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-3030)
- X1 Tools Tarps