Shop All Tarps
X1 Tools
12 ft x 9 ft Heavy Duty Tarp, Silver, Polyethylene
Mfr # X1T-CAN-T10-SIL-0912
Zoro # G610989815
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 12 ft x 9 ft
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Tarp Finished Length 12 ft
- Tarp Finished Width 9 ft
Product Information
Dimensions
Finished Size | 12 ft x 9 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 9 ft |
Details
Color | Silver |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Aluminum |
Grommet Spacing | 18 in |
Shape | Rectangular |
Description
10 Mil is a Heavy Duty Premium Poly Tarp / Canopy that offers durability and versatility, whether you use it as a car cover, to rake leaves, as a tent base or to cover your lawn mower. The 10 Mil polyethylene tarp is three-ply, waterproof and resistant to the sun's UV rays. It's also rot proof, acid resistant and almost impossible to tear. Made with rope reinforcing around the edges and aluminum grommets spaced every 18 inches apart. Canopies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON AdvanceCut Chain, 10" 91PX 3/8" 39 DL (S39)
- DRAMM 36in Hanging Basket Watering Extension Handle (2310)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Seat Cushion Black Orthopedic Comfort And Stadium Seat Cushion; Black (Seat Cushion Black)
- DEWITT Sunbelt Woven Ground Cover, 6 ft.X300 ft. (SBLT6300)
- X1 TOOLS 5 ft x 7 ft Heavy Duty Tarp, Blue (X1T-CAN-T06-BLU-0705)
- X1 TOOLS 40 ft x 12 ft Heavy Duty 18 Mil Tarp, White, Vinyl (X1T-CAN-V12-WHI-1240)
- X1 TOOLS 8 ft x 18 ft Heavy Duty 18 Mil Tarp, Desert, Vinyl (X1T-CAN-V12-DES-1808)
- X1 TOOLS 10 ft x 10 ft Heavy Duty 6 mil Tarp, Blue (X1T-CAN-T06-BLU-1010)
- X1 TOOLS 16 ft x 10 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (X1T-CAN-T12-WHI-1016)
- X1 TOOLS 16 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene, Fire Retardant (X1T-CAN-TFR-WHI-2016)
- KAPS TEX 8 in x 10 in Tarp, White (KA572317)
- X1 Tools Tarps