Shop All Tarps
X1 Tools
10 ft x 6 ft Heavy Duty 6 mil Tarp, Blue
Mfr # X1T-CAN-T06-BLU-1006
Zoro # G910991433
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Thickness 6 mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 6 ft
- Tarp Finished Width 10 ft
Product Information
Dimensions
Finished Size | 10 ft x 6 ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 10 ft |
Details
Color | Blue |
Thickness | 6 mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Shape | Rectangular |
Description
6 Mil is a Heavy Duty Premium Blue poly tarps are perfect for situations where you want light to penetrate through the tarp or to see what is under it. Premium clear heavy duty tarp is rugged and durable. The 4.5-ounce fabric is 6 mils thick and has a 8 x8 Mesh count. Grommets are spaced about every 18 inches. This tough tarp has reinforced corners, rope-reinforced edges and is waterproof and rotproof while providing 100 percent UV protection. This tarp should be your first choice for any tough application, especially in commercial or industrial situations where you need supreme durability and strength to handle hard use and tough weather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR ROTARY SPRINKLER 632SF (845003-1002)
- JED POOL TOOLS Vacuum Hose, Plastic, Blue, 36 ft. L (60-200D-36)
- PATRIOT PE5 Fence Energizer - 0.20 Joule (819958)
- MOTHER EARTH Farmers Market Mix 4.4Lb (HGC733953)
- X1 TOOLS 20 ft x 30 ft Heavy Duty 6 mil Tarp, Blue (X1T-CAN-T06-BLU-2030)
- X1 TOOLS 8 ft x 10 ft Heavy Duty 6 mil Tarp, Blue (X1T-CAN-T06-BLU-0810)
- X1 TOOLS 8 ft x 6 ft Heavy Duty 6 mil Tarp, Blue (X1T-CAN-T06-BLU-0806)
- X1 TOOLS 30 ft x 30 ft Heavy Duty 12 Mil Tarp, Silver, Polyethylene (X1T-CAN-T12-SIL-3030)
- X1 TOOLS 15 ft x 10 ft Heavy Duty Tarp, Desert, Polyethylene (X1T-CAN-T10-DES-1015)
- X1 TOOLS 8 ft x 10 ft Heavy Duty Tarp, Green, Polyethylene (X1T-CAN-T10-GRE-1008)
- TARPS NOW 10 ft x 10 ft Heavy Duty 50 Mil Tarp, Tan, 100% Virgin HDPE Polypropylene (CSM75TN-1010)
- X1 Tools Tarps