Shop All Brake & Wheel Tools
X-Tra Seal
Tire Plug Stems, Dia 3/8 In., PK20
Mfr # 13-622
Zoro # G4872542
original price:
$45.31
37% off
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Application Designed for Chemical or Heat Vulcanization
- Number of Pieces 20
- Features Designed for Chemical or Heat Vulcanization, Dipped/Wrapped with Vulcanizing Gum
- Used For Radial and Bias Ply Tires
Product Information
- Brand X-Tra Seal
- MFR # 13-622
- Zoro # G4872542
- Country of Origin China
- Category Brake & Wheel Tools
Dimensions
Overall Length | 2 1/4 in |
Overall Diameter | 5/16 in |
Overall Width | 5/16 in |
Details
Material | Rubber |
Application | Designed for Chemical or Heat Vulcanization |
Number of Pieces | 20 |
Features | Designed for Chemical or Heat Vulcanization, Dipped/Wrapped with Vulcanizing Gum |
Used For | Radial and Bias Ply Tires |
Item | Tire Repair Plug Stems |
Color | Black |
Product Type | Tire Repair Plug Stem |
Compatible Tire Type | Automobile Tires, Light-Duty Truck Tires |
Shape | Strip |
Description
Tire Repair Plug Stems, Product Type Tire Repair Plug Stem, Material Rubber, Overall Length 2 1/4 in, Overall Width 5/16 in, Overall Diameter 5/16 in, Color Black, Features Designed for Chemical or Heat Vulcanization, Dipped/Wrapped with Vulcanizing Gum, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO LED Directional Warrning Light (ED3511AW-WWG)
- U-VIEW ULTRAVIOLET SYSTEMS Spotgun Jr R134a Adapter/Blue Hose (UV471546)
- ICON VEHICLE DYNAMICS 20-UP JT 1.5IN REAR MULTI RATE SPRING KIT (22066)
- MILTON INDUSTRIES Safety Grip Air Chuck Clip (MILS692)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 35g., PK25 (FN035)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2.75 Oz., PK50 (P275)
- LISLE MASTER BRAKE TOOL KIT 12PC (LI71020)
- AME Skirt Nut, Standard, 33mm, 22mm Inside (58033)
- A E S INDUSTRIES SPREADER 3pc SET (AD61700)
- WESTWARD Brake Bleeder, Vacuum, 16 Oz Bottle (1EKA1)
- PERFECT EQUIPMENT Wheel Weight, AWZ Srs, 0.50 Oz., PK25 (AW050Z)
- X-Tra Seal Service & Shop Tools