Shop All Tire Repair & Maintenance Kits
X-Tra Seal
Tire Plug Stems, Dia 3/16 In., PK20
Mfr # 13-621
Zoro # G4884887
product price: $17.55
/pk 20, $0.88/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Used For Radial and Bias Ply Tires
- Features Designed for Chemical or Heat Vulcanization, Dipped/Wrapped with Vulcanizing Gum
- Application Designed for Chemical or Heat Vulcanization
- Number of Pieces 1
Product Information
- Brand X-Tra Seal
- MFR # 13-621
- Zoro # G4884887
- UPC # 639601362103
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Overall Diameter | 3/16 in |
Overall Width | 3/16 in |
Overall Length | 2 1/4 in |
Details
Material | Rubber |
Used For | Radial and Bias Ply Tires |
Item | Tire Repair Plug Stems |
Features | Designed for Chemical or Heat Vulcanization, Dipped/Wrapped with Vulcanizing Gum |
Application | Designed for Chemical or Heat Vulcanization |
Number of Pieces | 1 |
Color | Black |
Product Type | Tire Repair Plug Stem |
Description
Tire Repair Plug Stems, Product Type Tire Repair Plug Stem, Material Rubber, Overall Length 2 1/4 in, Overall Width 3/16 in, Overall Diameter 3/16 in, Color Black, Features Designed for Chemical or Heat Vulcanization, Dipped/Wrapped with Vulcanizing Gum, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 24 Inch Shank (RT25824)
- PERKO Dual Battery Selector Switch Cup Mount (8521DPC)
- PERFORMANCE TOOL Wire Insertion Tool Piercing (W2935)
- ACCESS BED COVERS :Super Air Wedge / Jack - Large (AT-SAW)
- X-TRA SEAL Tire Patch Refill Kit, 3 1/4 In., PK20 (003)
- X-TRA SEAL Tire Buffer/Cleaner, Non-flam, 16 Oz. (505-71216)
- X-TRA SEAL Spiral-Grip Cement Needle, L 6 In. (14-204)
- X-TRA SEAL Tire Repair, 12 x 8 In., Plastic (12-362Kit)
- X-TRA SEAL Tire Repair String, 1/10 In., PK50 (12-370)
- X-TRA SEAL Tire Repair Patches, 2 3/16 In., PK25 (11-322)
- ROADPRO Wooden Tire Buddy, Assorted Wood, 16" (WR-1)
- X-Tra Seal Tire Repair & Maintenance Kits