Shop All Tire Repair & Maintenance Kits
X-Tra Seal
Tire Patch Refill Kit, 3 1/4 In., PK20
Mfr # 003
Zoro # G4872621
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (25) Refill Patches
- Color Black
- Material Rubber
- Used For Tires/Wheel
- Number of Pieces 7
Product Information
- Brand X-Tra Seal
- MFR # 003
- Zoro # G4872621
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Width | 3-1/4" |
Details
Includes | (25) Refill Patches |
Color | Black |
Material | Rubber |
Used For | Tires/Wheel |
Item | Tire Patch Refill |
Number of Pieces | 7 |
Application | Designed for Chemical Vulcanization |
Type | Tube Patch |
Product Type | Tire Patch Refill |
Compatible Tire Type | Tubeless Tires |
Description
Tire Patch Refill, Product Type Tire Patch Refill, Compatible Tire Type Tubeless Tires, Includes (25) Refill Patches, Number of Pieces 7, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-LIFT JACK LIFT MATE JACK BASE (LM-100)
- ILC Replacement for Lincoln MKS Year 2013 FOG Light replacement light bulb lamp (MKS YEAR 2013 FOG LIGHT LINCOLN)
- ALL BALLS All Balls CV Boot Kit (4017) for Honda Kawasaki Yamaha (19-5009)
- GARDNER BENDER Ugly Electrical References Guide 2017 (ERB-UG)
- X-TRA SEAL Tire Repair Cement, Flammable, 32 Oz. (14-032)
- X-TRA SEAL Tire Repair Patches, 3-1/4 in., PK15 (11-323)
- X-TRA SEAL Buffer/stitcher Combo Tool, L 7 In., (14-308)
- X-TRA SEAL Tire Repair Patch, 4 In (11-509XS)
- X-TRA SEAL Tire Repair Patches, 4 In., PK10 (11-812)
- X-TRA SEAL Tire Repair Patches, 3-7/8 in., PK15 (11-325)
- AME Tire Brander, 220V with Handle (73550)
- X-Tra Seal Tire Repair & Maintenance Kits