Shop All Tire Repair & Maintenance Kits
X-Tra Seal
Insertion Tool, Close Eye, 6 In.
Mfr # 14-213
Zoro # G4872594
original price:
$6.55
14% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal, Plastic
- Used For Tires/Wheel
- Type Closed-Eye Insert Needle
- Number of Pieces 1
Product Information
- Brand X-Tra Seal
- MFR # 14-213
- Zoro # G4872594
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Dimensions
Overall Length | 3/4 in |
Overall Width | 4 5/8 in |
Overall Height | 6 3/4 in |
Details
Color | Black |
Material | Metal, Plastic |
Used For | Tires/Wheel |
Item | Insertion Tool |
Type | Closed-Eye Insert Needle |
Number of Pieces | 1 |
Product Type | Pistol-Grip Closed-Eye Insert Needle |
Description
Insertion Tool, Product Type Pistol-Grip Closed-Eye Insert Needle, Material Metal, Plastic, Overall Length 3/4 in, Overall Width 4 5/8 in, Overall Height 6 3/4 in, Overall Diameter Not Applicable, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Tire Chain, Pickup/SUV, PR (ZT751)
- WESBAR Wesbar 283500 LED Over 80" Submersible Combination Taillight Kit with 25' Wiring Harness (283500)
- REDLINE DETECTION Redline Smoke Producing 8 oz. Fluid for Smoke Machine (96-0039)
- AMFLO Funnel Galv Stl 2Qt (75-003)
- X-TRA SEAL Tire Repair Patch, Dia 1/4 In., PK24 (13-673)
- X-TRA SEAL Tire Repair Patches, 3-1/4 in., PK15 (11-323)
- X-TRA SEAL Tire Reamer 10 1/2 In. (14-303L)
- X-TRA SEAL Tire Repair Patches, 2 3/16 In., PK25 (11-322)
- X-TRA SEAL Tire Repair String, 1/10 In., PK50 (12-370)
- X-TRA SEAL Tire Plug Stems, Dia 3/16 In., PK20 (13-621)
- AME Golden Buddy Dismount Assembly (71051)
- X-Tra Seal Automotive Tire & Wheel