Shop All Face Masks
X Factor Scientific
3 Ply Medical Face Masks Type IIR/Level 2, Breathable, Ear Loop, 2000PK
Mfr # PP2FM1
Zoro # G410065092
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Latex Content Latex Free
- Features Powder Free, Soft & Breathable
- Mask Shape Rectangle
Product Information
- Brand X Factor Scientific
- MFR # PP2FM1
- Zoro # G410065092
- Country of Origin China
- Category Face Masks
Details
Color | Blue |
Material | Polypropylene |
Latex Content | Latex Free |
Features | Powder Free, Soft & Breathable |
Mask Shape | Rectangle |
Description
- •COMFORT MATTERS - Who wants to wear a potholder over their face for any length of time? The filtration materials used in the construction of X Factor Scientific face masks are of supreme grade quality and lighter in weight than those used in civilian type retail masks.
- •QUALITY MATTERS - Imported as non-medical masks, but they are the equivalent of procedural masks.
- •BREATHABILITY MATTERS – Thick retail face masks are so thick that air does not flow properly through the filtration media resulting in air being both exhaled and inhaled through the sides of the mask, which also results in fogged up eyeglasses.
- •UNIVERSAL EARLOOPS and NOSE CLIP- Stretch elastic ear loops provide flexibility for a variety of users
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBO Face Shield Hard Hat - Case of 50, 50PK (H557-HHA)
- NMC PLACARD, OXYGEN, 1072 2, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL136BUV)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (KKC4PU-04-L)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469A87 (469A87)
- X FACTOR SCIENTIFIC 3 Ply Medical Face Masks Type IIR/Level 2, Breathable, Ear Loop, 50PK (PP2FM1)
- MEDLINE Mask, Face, Stylecone Pk (MIINON27381)
- OAKLEY Oakley OHydrolix Cloth Fitted Face Mask (AOO9715AC-6ZZ)
- WECARE Individually Wrapped Disposable Face Masks, Black 4-Ply, 50PK (WC-WMN100086-FACE-MASKS-4PLY-BK)
- ZORO SELECT Face Mask3Ply Black Single Mask (3PLYBLACKM)
- PUR N95 General Purpose Face Mask White One Size Fits Most 5 pk, 5PK (64032)
- GOPREMIUM Breathable Comfortable Face Mask 10 Piece (WHITEMASK10PACK-KN95 - KN97)
- X Factor Scientific Face Masks