Shop All Bird Baths & Feeders
X-Brand
X-Brand BB3387GN 41 in. Tall Lightweight Plastic Fish Design Birdbath & Birdfeeder Outdoor Garden Yard Lawn Porch Decor; Green
Mfr # BB3387GN
Zoro # G203680907
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand X-Brand
- MFR # BB3387GN
- Zoro # G203680907
- UPC # 684357973387
- Country of Origin China
- Category Bird Baths & Feeders
Description
Attract feathered friends to your garden, patio or yard, and add a touch of style with these charming birdbaths by XBrand. With detailed design from the bowl to the base, this birdbath is the perfect decoration accent to any outdoor living space. Just fill it with fresh water and enjoy watching all the birds congregate. On windy days, filling the base with sand or water will provide stability and sturdiness to ensure your art stays in place. Bring nature and elegance to your exterior with XBrand's line of birdbaths.
Nice bird feeder for outdoor decoration:- This lovely birdbath and birdfeeder will attract feathered friends Of any kind and will surely bring eye-catching ambiance to your exterior.
- The soft green finish adds a touch of old style and rustic effect to your garden, patio, patio or other outdoor space.
- The detailed fish bowl provides a warm natural look, while the excellent base design makes this bird bath a unique decoration.
- Color: Green
- Size: 41 in. Tall
- Dimension: 20.08 x 20.08 x 40.94 in.
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Camshaft (24 012 29-S)
- NEXT INNOVATIONS 24" Rainbow Sun Wind Spinner (101403001-RAINBOWSUN)
- MAKITA String Trimmer Line, 15M .065" (198859-8)
- MTD Bracket Asm-Handle (987-02271A)
- RED STAR Fiber-Clay Molded Bird Bath (FM 0203G)
- PERKY-PET Red Panorama Feeder (312R)
- SONGBIRD ESSENTIALS Songbird Essentials SE5003 Hummingbird Hanging Bird Bath (SE5003)
- WOODLINK LTD WoodLink AT1 7.5 in. Deluxe Cedar Feeder (WO599221)
- STOKES SELECT Feeder Bird Screen Mini (38116)
- PERKY-PET Nectar Feeder Bloom 32Oz (9108-2)
- HIATT MANUFACTURING Hiatt Manufacturing 27 inch Extended Reach Deck Hook (HIATT38144)
- X-Brand Bird Baths & Feeders