Shop All Arts & Crafts
This Product is Discontinued
X-Acto
Self-Healing Cutting Mat, Nonslip, 24x36 (Discontinued)
Mfr # X7763
Zoro # G4253448
This Product is Discontinued
Key Features
- Width 24"
- Length 36"
- Color Gray
- Material PVC
- Use With X-ACTO® Knives
Product Information
- Brand X-Acto
- MFR # X7763
- Zoro # G4253448
- UPC # 079946118674
- Country of Origin Taiwan, Province of China
- Category Arts & Crafts
Dimensions
Width | 24" |
Length | 36" |
Details
Item | Self-Healing Cutting Mat,Nonslip,24x36 |
Color | Gray |
Material | PVC |
Use With | X-ACTO® Knives |
Description
Self-Healing Cutting Mat,Nonslip,24x36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.