Shop All Pencil Sharpeners
X-Acto
School Pro Pencil Sharpener
Mfr # ELM1670X
Zoro # G3854520
$74.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Includes 1 sharpener
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Material Plastic, Metal, Electronics
Product Information
- Brand X-Acto
- MFR # ELM1670X
- Zoro # G3854520
- UPC # 79946271669
- Country of Origin China
- Category Pencil Sharpeners
Details
Color | Gray |
Includes | 1 sharpener |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Material | Plastic, Metal, Electronics |
Description
The X-ACTO® School Pro® Pencil Sharpener gets wood case pencils to a precise tip, so there's less lead breakage and less distractions in the classroom. The fly-away cutter stops sharpening when a pencil has reached its ideal sharpness. It's also compatible with colored pencils. Stay sharp with X-ACTO, the #1 electric pencil sharpener brand!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 40 x 60'' Double Wall Corrugated Sheets, 5PK (SP4060DW)
- SEIKO INSTRUMENTS Self-Adhesive Address Labels, Clear, PK2 (SLP-2RLC)
- QUARTET Enclosed Outdoor Bulletin Board 24 x 36", 1 Door (2121GGS)
- UNI-BALL Pen, Uniball, Onyx, 0.5Mm, Bk, PK12 (UBC60040)
- X-ACTO Powerhouse Electric Pencil Sharpener, AC-Power, 3 x 6.25 x 4.5, Black (1799X)
- X-ACTO KS Manual Classroom Pencil Sharpener, Counter/Wall-Mount, Black/Nickel (1031LMR)
- X-ACTO Heavy-Duty Manual Pencil Sharpener, Multi-Hole, Mountable (EPI1031)
- X-ACTO TeacherPro Classroom Electric Pencil Sharpener, AC-Powered, Blue (1675X)
- X-ACTO Model 1606 Mighty Pro Electric Pencil Sharpener, AC, Black/Gold/Smoke (1606X)
- X-ACTO Teacher Pro Pencil Sharpener (ELM1675X)
- BOSTITCH Antimicrobial Manual Pencil Sharpener, Black (BOSMPS1BLK)
- X-Acto Pencil Sharpeners