Shop All Rags & Towels
Wypall
Wypall 34790 White Reinforced Wiper - 10 Pack; 126 Count
Mfr # 327265
Zoro # G903891566
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wypall
- MFR # 327265
- Zoro # G903891566
- UPC # 136000347903
- Country of Origin United States
- Category Rags & Towels
Description
Features
- 10 pack
- 126 count
- White reinforced wiper
- Ideal scrap rag replacement system
- Unique technology delivers both softness & solvent strength
- Made with hydro knit material
- Size - 9.1 x 16.8 in.
- Pop up box.
- Dimension - 23.75 l x 19.38 w x 9.63 h in.
- Item weight - 22.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Absorbent Pad, 28 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (L71393G)
- CARLISLE FOODSERVICE Brush Coffee Decanter For - Part# 4002500 (4002500)
- RUBBERMAID COMMERCIAL 40 gal Square Trash Can, White, 21 in Dia, Step-On, Steel, Rigid Plastic (FGST40EPLWH)
- MONARCH French Terry Wipers White One Side Terry and One Side Smooth Rags 10 lb box (N-W51W-10)
- WYPALL Foodservice Cloths, 12.5 x 23.5, Blue, PK200 (51636)
- WYPALL Microfiber Cloths, Reusable, 15 3/4 x 15 3/4, Red, PK24 (83980)
- WYPALL WypALL® Jumbo Roll Dispenser, Black, 1/Each (KW103)
- WYPALL Microfiber Cloths, Reusable, 15-3/4" x 15-3/4", Green, PK24 (KCC 83630)
- WYPALL GeneralClean X60 Multi-Task Cleaning Cloths, Pop-Up Box, White (118 Sheets/Box, 10 Boxes/Case) (34790CT)
- WYPALL X60 Shower Towels, 22.5 x 39, White, 100/Box, PK3, 3PK (35010)
- GLOBAL INDUSTRIAL 50 Lb. Box Recycled Cut Rags, Mixed Pattern/White (670223)
- Wypall Rags & Towels