Shop All Multi-Purpose Wipes
Wypall
Towels & Wipes, White, Roll, Paper, 220 Wipes, 3 PK
Mfr # KCC 83571
Zoro # G4593414
product price: $83.29
/pk 3, $27.76/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 220
- Container Type Roll
- Color White
- Material Paper
- Application General Purpose;Industrial
Product Information
- Brand Wypall
- MFR # KCC 83571
- Zoro # G4593414
- UPC # 10036000835714
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Length | 10" |
Width | 13" |
Details
Number of Sheets | 220 |
Container Type | Roll |
Item | Towels & Wipes |
Color | White |
Material | Paper |
Application | General Purpose;Industrial |
For Use On | Grease; Grime; Liquid ;Oil |
Packaging Type | Roll |
Features | Refills—No Bucket |
Net Weight | 11 lbs |
Wipes per Container | 220 |
Effective to Remove | Grease;Grime;Liquid;Oil |
Paper Towel Type | Dry Wipes |
Description
WypAll® X70 Wipers in a Bucket Refills, No Bucket, 10 x 13, 220/Rolls, 3 Rolls/Carton
- •Durable, absorbent wipers that stay strong for better cleaning performance.
- •They come in a portable and weather-resistant bucket for on-the-go professionals. Bucket dispenses wipes one at a time and has an easy-carry handle.
- •Made with high-tech Hydroknit fast-absorbing materials.
- •Ideal for manufacturing and maintenance and repair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Splash-Less Regular Scent Bleach 117 oz (32407)
- UNGER Pellets Glass Cleaner, 320 oz., Blue, Unscented, Foil Pack, 10 PK (PL100)
- RUBBERMAID COMMERCIAL Container, Recycle, Deskside (295673BE)
- ITW GLOBAL BRANDS 32OZ Spray Nine Cleaner (26832)
- WYPALL Towels & Wipes, White, Double Recrepe (DRC), 300 Wipes, 9.8" x 15.2", Unscented, 2 PK (5820)
- WYPALL Towels & Wipes, Red, Box, HYDROKNIT®, 80 Wipes, Unscented, 400 PK (412-05930)
- WYPALL L40 All Purpose Wipers Dispenser Bo, PK9, White, DRC (Double Re-Creped), 9 PK (KW114)
- WYPALL Wipers, Jumbo Roll, Pink, PK475, Pink, Roll, 475 Wipes, 475 PK (KW102)
- WYPALL Towels & Wipes, Light Blue, Paper, 140 Wipes, 9.3" x 10.25", Unscented, 16 PK (KCC 05120)
- WYPALL Towels & Wipes, White, Pop-Up Box, Paper, 4; 88 Wipes, Unscented, 10 PK (47044)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Canister, Meltblown, 66 Wipes, 12 1/2 in x 12 in, Unscented, 8 PK (33560)
- Wypall Multi-Purpose Wipes