Shop All Multi-Purpose Wipes
Wypall
Towels & Wipes, White, Roll, Double Recrepe (DRC), 200 Wipes, 10" x 13.2", Unscented, 400 PK
Mfr # KCC 05796
Zoro # G4590413
product price: $98.29
/pk 400, $0.25/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 200
- Container Type Roll
- Sheet Size 10" x 13.2"
- Color White
- Material Double Recrepe (DRC)
Product Information
- Brand Wypall
- MFR # KCC 05796
- Zoro # G4590413
- UPC # 10036000057963
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 10" x 13.2" |
Width | 10" |
Length | 13.2" |
Details
Number of Sheets | 200 |
Container Type | Roll |
Item | Towels & Wipes |
Color | White |
Material | Double Recrepe (DRC) |
Application | General Purpose |
Wipes per Container | 200 |
Fragrance | Unscented |
Features | Center-Pull |
For Use On | Metal;Stainless Steel |
Net Weight | 7.1 lbs |
Used On | Metal; Stainless Steel |
Packaging Type | Roll |
Description
WypAll® L40 Towels, Center-Pull, 10 x 13 1/5, White, 200/Roll, 2/Carton
- •The towels are an outstanding general-purpose towels.
- •Strong enough for wiping equipment, built to absorb liquids, lubricants and oils.
- •Touchable outer layer means wipers are soft enough to use on skin.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYK Sorbents, 2 qt., 12 PK (2012)
- HTI Total Release Fogger - Cucumber Melon W/ Lock Down Tip (HT 19037)
- RUBBERMAID COMMERCIAL Trash Can Lid, Gray, Plastic (FG354800GRAY)
- KOHLER Soap/Lotion Dispenser With Contemporary (1995-VS)
- WYPALL Towels & Wipes, White, Double Recrepe (DRC), 300 Wipes, 9.8" x 15.2", Unscented, 2 PK (5820)
- WYPALL X70-1/4 Fold Industrial Pro Wipers, PK12, White, 12 PK (KW119)
- WYPALL Towels & Wipes, White, Roll, Cloth-Like, 875 Wipes, 12.4" x 12.2" (412-05841)
- WYPALL Towels & Wipes, White, Roll, Paper, 1; 70 Wipes, 11" x 10.4", Unscented, 24 PK (412-05843)
- WYPALL Towels & Wipes, White, 1/4 Fold Poly Wrapped, HYDROKNIT*, 200 Wipes, Unscented, 200 PK (KCC 06053)
- WYPALL Wipers, L10, Lightweight, PK24, White, Box, 2-Ply Paper, 24 PK (42346)
- CLOROX Disinfecting Wipes, 75 Wipe Canister, 7 in x 8 in Wipes, Fresh, White, 6 Pack (15949)
- Wypall Multi-Purpose Wipes