Shop All Multi-Purpose Wipes
Wypall
Towels & Wipes, White, Paper, 200 Wipes, 10.5" x 9.3", Unscented, 12 PK
Mfr # 01770
Zoro # G4588130
product price: $71.99
/pk 12, $6.00/ea
$71.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 200
- Sheet Size 10.5" x 9.3"
- Color White
- Material Paper
- Application Agricultural
Product Information
- Brand Wypall
- MFR # 01770
- Zoro # G4588130
- UPC # 10036000017707
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 10.5" x 9.3" |
Length | 10.5" |
Width | 9.3" |
Details
Number of Sheets | 200 |
Item | Towels & Wipes |
Color | White |
Material | Paper |
Application | Agricultural |
Fragrance | Unscented |
Wipes per Container | 200 |
Ply | 2 |
Paper Towel Type | Single-Fold |
Net Weight | 15.195 lbs |
Packaging Type | Pack |
Description
WypAll® L10 SANI-PREP Dairy Towels, Banded, 1-Ply, 10 1/2 x 9 3/10, 200/Pk, 12 Pk/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKCOS INNOVATIONS Ekcoscreen AntiSplash Urinal Screen Clear/Tropical Fruit, PK12 (EKS-6C-12)
- DIAL 16 fl oz (473.2 mL) Gold Antibacterial Liquid Hand Soap 12 PK (DIA80790CT)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, 6 microns, Natural, 1000 PK (EC243306N)
- ZEP Mildew Stain Remover, 5 gal, Bucket (147235)
- WYPALL Wipers, L10, Lightweight, PK24, White, Box, 2-Ply Paper, 24 PK (42346)
- WYPALL X90 Heavy-Duty Jumbo Roll Wipers, PK450, Blue, 450 PK (KW127)
- WYPALL Towels & Wipes, White, Double Recrepe (DRC), 300 Wipes, 9.8" x 15.2", Unscented, 2 PK (5820)
- WYPALL Towels & Wipes, White, Pop-Up Box, Paper, 4; 88 Wipes, Unscented, 10 PK (47044)
- WYPALL Towels & Wipes, White, Box, Cloth-Like, 100 Wipes, Unscented, 800 PK (5800)
- WYPALL Towels & Wipes, White, Box, Cloth-Like, 90 Wipes, Unscented, 1080 PK (5812)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 300 Wipes, 9 in x 9 in (MF.0909.20)
- Wypall Multi-Purpose Wipes