Shop All Multi-Purpose Wipes
Wypall
Towels & Wipes, White, 1/4 Fold Poly Wrapped, Double Recrepe (DRC), 56 Wipes, Unscented, 1008 PK
Mfr # 5701
Zoro # G4578050
product price: $140.99
/pk 1008, $0.14/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 56
- Container Type 1/4 Fold Poly Wrapped
- Material Double Recrepe (DRC)
- Application Bench Top;General Purpose
- Effective to Remove Dust;Grease;Lint;Liquid
Product Information
- Brand Wypall
- MFR # 5701
- Zoro # G4578050
- UPC # 10036000057017
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 12.5" |
Length | 12" |
Details
Number of Sheets | 56 |
Container Type | 1/4 Fold Poly Wrapped |
Item | Towels & Wipes |
Color | White |
Material | Double Recrepe (DRC) |
Application | Bench Top;General Purpose |
Effective to Remove | Dust;Grease;Lint;Liquid |
Used On | Glass; Metal; Plastic; Stainless Steel; Wood |
Ply | 1 |
Wipes per Container | 56 |
Packaging Type | Pack |
For Use On | Glass;Metal;Plastic;Stainless Steel;Wood |
Paper Towel Type | Dry Wipes |
Fragrance | Unscented |
Net Weight | 22.5 lbs |
Features | Quarterfold—Ideal for benchtop use. Poly-packed. |
Description
WypAll® L40 Towels, 1/4 Fold, White, 12 1/2 x 12, 56/Box, 18 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARMIN Ultra Soft Bath Tissue, 4PK (PGC01517)
- LYSOL Disinfecting Wipes, White, Canister, Nonwoven Fiber, 35 Wipes, 7 1/4 in x 7 in (REC 81145)
- RUBBERMAID COMMERCIAL 50 gal Square Recycling Bin, Open Top, Gloss Brass/Satin Brass, Plastic, 1 Openings (FG395973BLUE)
- PROCTER & GAMBLE Swiffer PWR Mop Pad, 5PK (80723036)
- WYPALL L40 Wiper, 1/4 Fold, Blue, 12 1/2X12, PK12, Blue, Double Recrepe (DRC), 56 Wipes, Unscented, 12 PK (5776)
- WYPALL Towels & Wipes, Blue, HYDROKNIT*, 870 Wipes, 12.5" x 13.4", Unscented, 870 PK (KCC 41611)
- WYPALL Towels & Wipes, Green, Refill, Cloth, 75 Wipes, Citrus, 6 PK (KCC 91367)
- WYPALL Towels & Wipes, White, Box, Cloth-Like, 100 Wipes, Unscented, 800 PK (5800)
- WYPALL X90 Heavy-Duty Wipers Dispenser B, PK136, 136 PK (KW126)
- WYPALL Towels & Wipes, White, Roll, Paper, 220 Wipes, 3 PK (KCC 83571)
- 2XL Disinfecting Wipes, Clear, 4 PK (2XL355)
- Wypall Multi-Purpose Wipes