Towels & Wipes, Red, Pack, HYDROKNIT*, 50 Wipes, Unscented, 200 PK
Mfr # 41029
Zoro # G201956943
Key Features
- Number of Sheets 50
- Container Type Pack
- Material HYDROKNIT*
- Application General Purpose
- Features Quarterfold
Product Information
- Brand Wypall
- MFR # 41029
- Zoro # G201956943
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Length | 12" |
Width | 12.5" |
Details
Number of Sheets | 50 |
Container Type | Pack |
Item | Towels & Wipes |
Color | Red |
Material | HYDROKNIT* |
Application | General Purpose |
Features | Quarterfold |
Paper Towel Type | Quarterfold |
Packaging Type | Pack |
Effective to Remove | Grease;Grime;Liquid;Oil |
Net Weight | 6.25 lbs |
Fragrance | Unscented |
Wipes per Container | 50 |
For Use On | Grease; Grime; Liquid; Oil |
Description
Trust the WypAll* Brand, the one that sets the standard for excellence in wipers. WypAll* X80 Cloths feature innovations like high-tech HydroKnit fast-absorbing material and are durable for scrubbing. These contaminant-free commercial wipers are a favorite replacement for laundered shop towels, which can harbor dangerous chemicals, such as lead. WypAll* X80 Cloths are made of soft pulp fibers, bonded to a polypropylene base sheet for absorbency and durability, making them suitable for removing dirt, oil, grime and solvents in industrial and manufacturing businesses. The reusable cloths are reinforced for strength when wet and dry. These bulk cloths are a great alternative – safer and more efficient – to replace laundered shop towels or cleaning rags. Use them for heavy duty machine- and part-wiping, wiping metal shavings, prepping surfaces with solvents and cleaning rough surfaces. After all, every business gets dirty. But for the toughest grease and grime, you can trust WypAll* X80 Cloths.
- •Proprietary HydroKnit technology is fast absorbing to wick away moisture.
- •Absorb more water and oil than textile shop rags and stay strong for superior performance.
- •Disposable cloths clean oil, dirt, grime and solvents, while remaining resistant to harsh cleaning agents.
- •Designed to feel like a cloth and work even better.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE CLEAN Pure Clean Smart Vacuum Cleaner-Auto Robot Cleaning Vacuum, PUCRC26B (PUCRC26B)
- BETCO Cleaners & Detergents, 15 oz Aerosol Spray, Gel, 12 PK (152300)
- GEORGIA-PACIFIC Dry Wipe Roll, Jumbo Perforated Roll, Heavy Absorbency, 9 3/4 x 13 1/4 in, 800 Sheets, White (25060)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, White (FG750140)
- WYPALL Towels & Wipes, White, Pack, HYDROKNIT*, 50 Wipes, Unscented, 200 PK (KCC 41026)
- WYPALL X60 Industrial Jumbo Roll Wipers, PK1100, White, 1100 PK (KW118)
- WYPALL Wipers, L10, Lightweight, PK24, White, Box, 2-Ply Paper, 24 PK (42346)
- WYPALL Towels & Wipes, White, Roll, Paper, 220 Wipes, 3 PK (KCC 83571)
- WYPALL Towels & Wipes, Blue, HYDROKNIT*, 870 Wipes, 12.5" x 13.4", Unscented, 870 PK (KCC 41611)
- WYPALL ToWhtl, Dairy, Popup Box, PK18, White, Box, 18 PK (01772)
- CONTEC Amplitude Sigma Cleanroom Wipers 300 wipers/bag 9" L x 9" W, 300PK (WIP363)
- Wypall Multi-Purpose Wipes