Shop All Multi-Purpose Wipes
Wypall
Towels & Wipes, Light Blue, Paper, 140 Wipes, 9.3" x 10.25", Unscented, 16 PK
Mfr # KCC 05120
Zoro # G4598999
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 140
- Sheet Size 9.3" x 10.25"
- Color Light Blue
- Material Paper
- Application Windshields
Product Information
- Brand Wypall
- MFR # KCC 05120
- Zoro # G4598999
- UPC # 10036000051206
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 9.3" x 10.25" |
Width | 9.38" |
Length | 10.25" |
Details
Number of Sheets | 140 |
Item | Towels & Wipes |
Color | Light Blue |
Material | Paper |
Application | Windshields |
Packaging Type | Pack |
Ply | 2 |
Used On | Glass |
Wipes per Container | 140 |
Net Weight | 16.625 lbs |
For Use On | Dust; Grime |
Fragrance | Unscented |
Paper Towel Type | Dry Wipes |
Description
WypAll® L10 Windshield Wipers, Banded, 2-Ply, 9 3/10 x 10 1/4, 140/Pack, 16 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Boardwalk® Ultra Germicidal Bleach, 1 Gal Bottle, 6/Carton (3406)
- METHOD 28 Oz. Daily Shower Cleaner (13908)
- THE BRUSH MAN 8” Counter Brush, Synthetic Block, Grey Tampico (Course), 12PK (CB84)
- SPARTA 2.5 in W Hand Scrub Brush, Brown, Polypropylene (40521EC01)
- WYPALL Cleaning Wipes, Roll, L30, Prfrated, PK24, White, Roll, 70 Wipes, 11" x 10.40", 24 PK (05843CT)
- WYPALL Towels & Wipes, White, 1/4 Fold Poly Wrapped, Cloth, 70 Wipes, Unscented, 560 PK (KCC 41083)
- WYPALL Towels & Wipes, White, 1/4 Fold Poly Wrapped, HYDROKNIT*, 200 Wipes, Unscented, 200 PK (KCC 06053)
- WYPALL Towels & Wipes, Denim Blue, Box, Hydroknit*, 68 Wipes, Unscented, 340 PK (KCC 12890)
- WYPALL Towels & Wipes, Green/White, Canister, Cellulose, 50 Wipes, Citrus, 8 PK (411-58310)
- WYPALL Towels & Wipes, Green, Cloth, 75 Wipes, Citrus (91371)
- SANI PROFESSIONAL Disinfecting Wipes, White, Packet, 50 Wipes, 11 3/4 in x 11 1/2 in, Alcohol (PSCI077295)
- Wypall Multi-Purpose Wipes