Shop All Multi-Purpose Wipes
Wypall
Towels & Wipes, Green, Bucket, Cloth, 75 Wipes, Citrus, 6 PK
Mfr # 91371CT
Zoro # G6102413
product price: $110.99
/pk 6, $18.50/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 75
- Color Green
- Material Cloth
- Application General Purpose;Hand Washing
- Length 9"
Product Information
- Brand Wypall
- MFR # 91371CT
- Zoro # G6102413
- UPC # 10036000913719
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Length | 9" |
Width | 12" |
Details
Number of Sheets | 75 |
Container Type | Bucket |
Item | Towels & Wipes |
Color | Green |
Material | Cloth |
Application | General Purpose;Hand Washing |
Net Weight | 16.523 lbs |
Effective to Remove | Grease;Grime;Ink;Paint |
Primary Chemical | Alcohol-Free |
Packaging Type | Bucket |
Contains | Alcohol-Free |
Paper Towel Type | Hand/Body Wet Wipe |
For Use On | Grease; Grime; Ink; Paint |
Features | Value Pack—Stock up and save! |
Wipes per Container | 75 |
Ply | 1 |
Fragrance | Citrus |
Description
WypAll® Waterless Hand Wipes, Cloth, 9 x 12, 75/Bucket, 6 Buckets/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON Ultimate Shampoo & Body Wash, 8oz Bottle, Herbal, PK48 (4227-48)
- PIG Paint Booth Mat, 32 in x 100 ft, Paints, Solvents, Stains, Gray, Polypropylene (MAT32300-GY)
- BETCO Unlock Floor Stripper, 5 gal Pail (888B500)
- NORAMCO Noramco R242406N Trash Bag Liner Clear - 24 x 24 in. (6291157)
- WYPALL Towels & Wipes, Green, Refill, Cloth, 75 Wipes, Citrus, 6 PK (KCC 91367)
- WYPALL Towels & Wipes, White, Roll, HYDROKNIT®, 475 Wipes, 12.5" x 13.4", Unscented (412-41025)
- WYPALL L40 All Purpose Wipers Dispenser Bo, PK9, White, DRC (Double Re-Creped), 9 PK (KW114)
- WYPALL X60 White Reusable Cloths in Brag Box 252 Sheets/Box, (54015)
- WYPALL Towels & Wipes, White, POP-UP* Box, Paper, 1; 125 Wipes, Unscented, 2250 PK (05320)
- WYPALL Towels & Wipes, Denim Blue, Roll, Hydroknit*, 2; 450 Wipes, 11.1" x 13.4", Unscented (KCC 12889)
- PIG PIG PR100 Disposable Polishing & Wiping Cloths 475 wipers/roll 15" L x 11.375" W, 475PK (WIP456)
- Wypall Multi-Purpose Wipes