Shop All Multi-Purpose Wipes
Wypall
Towels & Wipes, Blue, Box, Double Recrepe (DRC), 100 Wipes, Unscented, 900 PK
Mfr # KCC 05740
Zoro # G4598323
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 100
- Container Type Box
- Color Blue
- Material Double Recrepe (DRC)
- Application General Purpose
Product Information
- Brand Wypall
- MFR # KCC 05740
- Zoro # G4598323
- UPC # 10036000057406
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 9.8" |
Length | 16.4" |
Details
Number of Sheets | 100 |
Container Type | Box |
Item | Towels & Wipes |
Color | Blue |
Material | Double Recrepe (DRC) |
Application | General Purpose |
Wipes per Container | 100 |
Features | Pop-Up* Box |
Net Weight | 19.8 lbs |
Used On | Metal; Stainless Steel |
For Use On | Metal; Stainless Steel |
Paper Towel Type | Dry Wipes |
Packaging Type | Box |
Fragrance | Unscented |
Description
WypAll® L40 Towels, POP-UP Box, Blue, 16 2/5 x 9 4/5, 100/Box, 9 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Master Brass Squeegee Channel 16 Inch 12 Pack, 12PK (1140)
- STARDUST Absorbent Pad, 21 gal, Universal, Gray, Renewable Natural Fibers (1SDGPB)
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, Continuous Roll, 7 7/8 in W, 350 ft L, Brown, 12 Pack (26401)
- HOSPECO Health Gards Toilet Seat Cleaner - Pleasant Scent, 300 ml, 6/Box, 6 Boxes/Case - (86300)
- WYPALL Towels & Wipes, Light Blue, Paper, 224 Wipes, 9.1" x 10.25", Unscented, 10 PK (KCC 05123)
- WYPALL X70 Industrial Pro Wipers Dispense, PK10, 10 PK (KW120)
- WYPALL Towels & Wipes, Green, Refill, Cloth, 75 Wipes, Citrus, 6 PK (KCC 91367)
- WYPALL X70-1/4 Fold Industrial Pro Wipers, PK12, White, 12 PK (KW119)
- WYPALL Towels & Wipes, Green, Cloth, 75 Wipes, Citrus (91371)
- WYPALL Towels & Wipes, Blue, HYDROKNIT*, 870 Wipes, 12.5" x 13.4", Unscented, 870 PK (KCC 41611)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue/White, Hydroknit, 200 Wipes, 12 1/2 in x 23 1/2 in (06053)
- Wypall Multi-Purpose Wipes