Shop All Rags & Towels
Wypall
Microfiber Cloths, Reusable, 15-3/4" x 15-3/4", Green, PK24
Mfr # KCC 83630
Zoro # G0345905
$70.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Microfiber
- Size 15 3/4 in x 15 3/4 in
- Color Green
- Application General Purpose
- Type Dry Wipes
Product Information
- Brand Wypall
- MFR # KCC 83630
- Zoro # G0345905
- UPC # 10036000836308
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 15 3/4 in x 15 3/4 in |
Length | 15.75" |
Width | 15.75" |
Details
Material | Microfiber |
Item | Microfiber Cloths |
Color | Green |
Application | General Purpose |
Type | Dry Wipes |
Fragrance | Unscented |
Effective to Remove | Dust;Lint;Liquid |
Wipes per Container | 6 |
Paper Towel Type | Dry Wipes |
Weight | 3.038 lbs |
Features | Glass & Mirrors |
Recommended For | Dust; Lint; Liquid |
Used On | Glass;Linoleum;Metal;Mirrors;Plastic;Stainless Steel;Tile;Wood |
Packaging Type | Pack |
Wipes Application | Glass; Linoleum; Metal; Mirrors; Plastic; Stainless Steel; Tile; Wood |
Description
Microfiber Cloths, Reusable, 15 3/4 x 15 3/4, Green, 24/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, Pull, Smoke (09746)
- NAMCO MANUFACTURING Super X Wax Stripper, 1 gal. (2011)
- ABCO PRODUCTS 48 Wing Nut Mop Stick (1202)
- SPRAYWAY 19 Oz. Glass & Surface Cleaner (SW050R)
- WYPALL Foodservice Cloths, 12.5 x 23.5, Blue, PK200 (51636)
- WYPALL X70 White Extended Use Reusable Cloths Pop-Up Box , 100-Sheets/Pack, 1,000 -Sheets/Case, 10PK (41455)
- WYPALL WypALL® Jumbo Roll Dispenser, Black, 1/Each (KW103)
- WYPALL Microfiber Cloths, Reusable, 15 3/4x, PK24 (KCC 83610)
- WYPALL Microfiber Cloths, Reusable, 15 3/4 x 15 3/4, Red, PK24 (83980)
- WYPALL Microfiber Cloths, Reusable, 15 3/4 x 15 3/4, Green, PK6 (83630)
- JONES STEPHENS Cotton Sweatshirt Box Of Rags 4 lb., Multi Colored (B05001)
- Wypall Rags & Towels