Shop All Rags & Towels
Wypall
Microfiber Cleaning Cloth, Yellow, 24PK
Mfr # 83610CT
Zoro # G5993309
original price:
$85.35
14% off
new price: $72.99
/pk 24, $3.04/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Yellow
- Color Yellow
- Cleaning Cloth Color Yellow
- Count/Weight 24 Unit(s)/Case
- Features Eco-friendly; Absorbent; Durable; Launderable; Washable
Product Information
- Brand Wypall
- MFR # 83610CT
- Zoro # G5993309
- Country of Origin China
- Category Rags & Towels
Dimensions
Length | 15.75" |
Width | 15.75" |
Details
Material | Yellow |
Item | Cloths,Microfiber,Wypall,Yellow,PK24 |
Color | Yellow |
Cleaning Cloth Color | Yellow |
Count/Weight | 24 Unit(s)/Case |
Features | Eco-friendly; Absorbent; Durable; Launderable; Washable |
Effective to Remove | Bacteria Remover |
Type | Surface Cleaner |
Application | General Purpose |
Description
Cloths,Microfiber,Wypall,Yellow,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Paper Towel Disp, Black, 11 3/8" D, 58201B (58201B)
- NILFISK/ADVANCE SQUEEGEE SET - TAN, FITS ADVANCE (56382734)
- ARM & HAMMER Eureka Vacuum Filter (67919Q)
- HERITAGE BAG Heritage Bag HERZ3418RNR01 Heavy-Guage 0.6 mil Can Liners; 2000 Per Carton - 4 gal (HERZ3418RNR01)
- WYPALL X60 Shower Towels, 22.5 x 39, White, 100/Box, PK3, 3PK (35010)
- WYPALL Foodservice Towel, Kimfresh Antimicrobial Hydroknit, 12.5x23.5, PK150 (6280)
- WYPALL WypALL® Jumbo Roll Dispenser, Black, 1/Each (KW103)
- WYPALL Microfiber Cloths, Reusable, 15 3/4x, PK24 (KCC 83610)
- WYPALL Foodservice Cloths, 12.5 x 23.5, Red, PK200 (51639)
- WYPALL Microfiber Cloths, Reusable, 15 3/4 x 15 3/4, Red, PK24 (83980)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Blue, 12PK (1TTX8)
- Wypall Rags & Towels