Shop All Rags & Towels
Wypall
Microfiber Cleaning Cloth, Blue, 24PK
Mfr # 83620CT
Zoro # G5993248
product price: $78.55
/pk 24, $3.27/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Blue
- Color Blue
- Count/Weight 24 Unit(s)/Case
- Cleaning Cloth Color Blue
- Width 15.75"
Product Information
- Brand Wypall
- MFR # 83620CT
- Zoro # G5993248
- Country of Origin China
- Category Rags & Towels
Dimensions
Width | 15.75" |
Length | 15.75" |
Details
Material | Blue |
Item | Cloths,Bath,Microfiber,Wypall,PK24 |
Color | Blue |
Count/Weight | 24 Unit(s)/Case |
Cleaning Cloth Color | Blue |
Features | Anti-bacterial; Durable; Absorbent; Environmentally Friendly; Launderable |
Type | Surface Cleaner |
Effective to Remove | Odor Remover; Stain Remover; Bacteria Remover |
Application | Nonporous Surface |
Description
Cloths,Bath,Microfiber,Wypall,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 8-1/3"L Polyester Replacement Brush Head Tank Brush (70376)
- HERITAGE 56 gal Trash Bags, 43 in x 48 in, Heavy-Duty, 16 microns, Natural, 200 PK (Z8648VN R01)
- GOJO 1.3 gal (5 L) PRO TDX Refill Supro Max Hand Cleaner 2 PK (GOJ757202)
- QUICKIE Homepro Mini Sweep Dustpan (446348)
- WYPALL Heavy-Duty Foodservice Cloths, 12.5 x 23.5, White, PK100 (51631)
- WYPALL GeneralClean X60 Multi-Task Cleaning Cloths, Pop-Up Box, White (118 Sheets/Box, 10 Boxes/Case) (34790CT)
- WYPALL Microfiber Cloths, Reusable, 15 3/4x, PK24 (KCC 83610)
- WYPALL Microfiber Cloths, Reusable, 15 3/4 x 15 3/4, Green, PK6 (83630)
- WYPALL L40 Towels, POP-UP Box, White, 16 2/5 x 9 4/5, 100/Box, PK9 (5790)
- WYPALL Heavy-Duty Foodservice Cloths, 12.5 x 23.5, Blue, PK100 (51633)
- CARRAND Microfiber Cloth Wipe 22" x 36", Yellow (40059AS)
- Wypall Rags & Towels